Item Comparison: STL8, CRCSL35925

Item

STL8 - 8 Oz Can Thread Lube - Eaton

STL8
8 Oz Can Thread Lube

$75.53 Each

$377.65 (5 Each)

QTY:
Each
Add
CRCSL35925 - 8 Oz Brush -Top Bottle Thread Lubricant - Selecta Products

CRCSL35925
8 Oz Brush -Top Bottle Thread Lubricant

$19.07 Each

$114.42 (6 Each)

QTY:
Each
Add
Nacogdoches 5 4
All Stores 429 150
Vendor Eaton Selecta Products
Catalog Number STL8 CRCSL35925
Manufacturer Number STL8 CRC-SL35925
Category Tools - Paint, Chemicals, Etc. Unassigned
Classification Hazardous Location Fittings Aerosols
UNSPSC 39121431 - Cable gland connector -
UPC/EAN/GTIN 00782274614250 072213359251
Weight per package 0.61 (lbs/each) 0.5 (lbs/each)
Description STL8 8 Oz Can Thread Lube
Thread Lubricant, 8 Oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 In Overall Length, -20 to +300 °F, 0.61 LB
CRCSL35925 8 Oz Brush -Top Bottle Thread Lubricant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $75.53 (Each) $19.07 (Each)
Carton/Reel $75.53 (1 Each) $19.07 (1 Each)
Standard Packaging/Reel $377.65 (5 Each) $114.42 (6 Each)
Base Type Lithium -
Color Amber -
Overall Length 2.5 in -
Description 8 OZ CAN THREAD LUBE 8 OZ BRUSH -TOP BOTTLE THREAD LUBRICANT
extra long description CRS-H STL8 STEEL THRD LUBRICANT 8 O -
Features Crouse-Hinds series STL and HTL thread lubricants inhibit corrosion on any metal-to-metal joint of electrical equipment. The lubricant can be used between any screw thread and its tapped opening, on any rotating shaft – threaded or plain. STL thread lubricant is for use on the joints of electrical apparatus and control enclosures. Our HTL high temperature lubricant is for use on the threaded joints of lighting fixtures and the enclosures of any heat-producing apparatus or control product. -
Long Description Thread Lubricant, 8 oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 in Overall Length, -20 to +300 °F, 0.61 lb -
Product Type Steel THRD Lubricant 8 Oz Can -
Short Description Thread Lubricant, 8 oz, Amber -
Composition Highly Refined Base Oil (viscosity >20.5 CST @ 40°C) -
Container Capacity 8 oz -
Container Type Can -
dimensions 2.5000 IN X 2.5000 IN X 4.5000 IN -
Flash Point 227°C;441°F -
odor Bland -
Operating Temperature Range -20 to +300 °F -
package quantity 1 CT;5 PK -
Physical Form Grease -
specific gravity 0.89 -
Standards Met NEC 2008, Article 300.6 -
Brand EATON CROUSE-HINDS SERIES Selecta Products
Manufacturers Part Number STL8 CRC-SL35925
Category Description HAZARDOUS LOCATION FITTINGS AEROSOLS
Type Thread Lubricant -
Weight 0.61 lb -
Application Screw Thread -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat