Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
O-Z/Gedney |
Catalog Number |
STL8 |
STL8 |
Manufacturer Number |
STL8 |
STL-8 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Hazardous Location Fittings
|
N/A
|
UNSPSC |
39121431 - Cable gland connector
|
15121520 - General purpose lubricants
|
UPC/EAN/GTIN |
00782274614250 |
00783126101997 |
Weight per package |
0.61 (lbs/each) |
0.65 (lbs/each) |
Description |
STL8 8 Oz Can Thread Lube
Thread Lubricant, 8 Oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 In Overall Length, -20 to +300 °F, 0.61 LB
|
STL8 Thread Lube 8 0Z.
Oz-Gedney Thread Lubricant, Size: 8 Oz, Can, Lubricant Type: Antigalling, -40 to 600 Deg F Working Temperature, For Use Between Any Threaded Joint to Help Prevent Seizing and Galling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.53 (Each) |
$81.17 (Each) |
Carton/Reel |
$75.53 (1 Each) |
$81.17 (1 Each) |
Standard Packaging/Reel |
$377.65 (5 Each) |
$81.17 (1 Each) |
|
Base Type |
Lithium |
- |
Color |
Amber |
- |
|
Overall Length |
2.5 in |
- |
Size |
- |
8 |
|
Description |
8 OZ CAN THREAD LUBE |
THREAD LUBE 8 0Z. |
extra long description |
CRS-H STL8 STEEL THRD LUBRICANT 8 O |
OZG STL-8 THREAD LUBE 8 0Z. |
Features |
Crouse-Hinds series STL and HTL thread lubricants inhibit corrosion on any metal-to-metal joint of electrical equipment. The lubricant can be used between any screw thread and its tapped opening, on any rotating shaft – threaded or plain. STL thread lubricant is for use on the joints of electrical apparatus and control enclosures. Our HTL high temperature lubricant is for use on the threaded joints of lighting fixtures and the enclosures of any heat-producing apparatus or control product. |
- |
Long Description |
Thread Lubricant, 8 oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 in Overall Length, -20 to +300 °F, 0.61 lb |
OZ-Gedney Thread Lubricant, Size: 8 OZ, Can, Lubricant Type: Antigalling, -40 To 600 DEG F Working Temperature, For Use Between Any Threaded Joint To Help Prevent Seizing And Galling |
Product Type |
Steel THRD Lubricant 8 Oz Can |
Thread Lube 8 0Z. |
Short Description |
Thread Lubricant, 8 oz, Amber |
- |
Special Features |
- |
Can be used between parts of dissimilar materials; Excellent adhesion qualities ; Inhibits corrosion and aids in preventing moisture from entering threaded joints; Maintains ground continuity; Available in squeeze tube or can with convenient brush in cap |
|
Composition |
Highly Refined Base Oil (viscosity >20.5 CST @ 40°C) |
- |
Container Capacity |
8 oz |
- |
Container Type |
Can |
- |
dimensions |
2.5000 IN X 2.5000 IN X 4.5000 IN |
- |
Flash Point |
227°C;441°F |
- |
lubricant type |
- |
Antigalling |
odor |
Bland |
- |
Operating Temperature Range |
-20 to +300 °F |
- |
package quantity |
1 CT;5 PK |
- |
Physical Form |
Grease |
- |
specific gravity |
0.89 |
- |
Standards Met |
NEC 2008, Article 300.6 |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
O-Z/GEDNEY |
Manufacturers Part Number |
STL8 |
STL-8 |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
- |
Type |
Thread Lubricant |
Thread Lubricant |
|
|
Application |
Screw Thread |
For Use Between Any Threaded Joint To Help Prevent Seizing And Galling |