Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Sta-Lube |
Catalog Number |
STL8 |
SL35925 |
Manufacturer Number |
STL8 |
SL35925 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Hazardous Location Fittings
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121431 - Cable gland connector
|
15121520 - General purpose lubricants
|
UPC/EAN/GTIN |
00782274614250 |
00072213359251 |
Weight per package |
0.61 (lbs/each) |
0.6667 (lbs/each) |
Description |
STL8 8 Oz Can Thread Lube
Thread Lubricant, 8 Oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 In Overall Length, -20 to +300 °F, 0.61 LB
|
SL35925 8OZ Brush-Top Bottle Thread Lube
Thread Lubricant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.53 (Each) |
$14.08 (Each) |
Carton/Reel |
$75.53 (1 Each) |
$14.08 (1 Each) |
Standard Packaging/Reel |
$377.65 (5 Each) |
$84.48 (6 Each) |
|
Base Type |
Lithium |
Lithium-12 |
Color |
Amber |
Amber |
|
Container Size |
- |
8 Ounce |
Overall Length |
2.5 in |
- |
|
Additional Information |
- |
Film Type Grease; Boiling Point 680 Deg F; Unit Dimension 2.5 Inch W x 2.5 Inch D x 4.25 Inch H |
Commodity Description |
- |
PAINT,CHEMICALS, ETC. |
Description |
8 OZ CAN THREAD LUBE |
8OZ BRUSH-TOP BOTTLE THREAD LUBE |
extra long description |
CRS-H STL8 STEEL THRD LUBRICANT 8 O |
AMBER COLOR; ALUMINUM CONDUIT, BOLT, BUSHING, FITTING, FLANGE, NUT, PIPE, PLUG AND SCREW APPLICATION; -20 TO 250 DEG F TEMPERATURE RATING; BRUSH TOP BOTTLE CONTAINER TYPE; 8 OUNCE CONTAINER SIZE; LITHIUM-12 BASE; 334 DEG F FLASH POINT; SOLID PHYSICAL FORM; ROHS COMPLIANT; ODOR MILD PETROLEUM; FILM TYPE GREASE; SPECIFIC GRAVITY 0.9 |
Features |
Crouse-Hinds series STL and HTL thread lubricants inhibit corrosion on any metal-to-metal joint of electrical equipment. The lubricant can be used between any screw thread and its tapped opening, on any rotating shaft – threaded or plain. STL thread lubricant is for use on the joints of electrical apparatus and control enclosures. Our HTL high temperature lubricant is for use on the threaded joints of lighting fixtures and the enclosures of any heat-producing apparatus or control product. |
A general purpose lubricant that prevents the seizing and galling of threaded surfaces caused by corrosion. Safe for use on ferrous and non-ferrous metals. |
Long Description |
Thread Lubricant, 8 oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 in Overall Length, -20 to +300 °F, 0.61 lb |
THREAD LUBRICANT |
Product Type |
Steel THRD Lubricant 8 Oz Can |
Thread Lubricant |
Short Description |
Thread Lubricant, 8 oz, Amber |
Thread Lubricant, 8 oz Brush-Top Bottle, Amber |
|
Base |
- |
Lithium-12 |
Composition |
Highly Refined Base Oil (viscosity >20.5 CST @ 40°C) |
Distillates (petroleum), Hydrotreated Heavy Naphthenic |
Container Capacity |
8 oz |
8 oz |
Container Type |
Can |
Brush-Top Bottle |
dimensions |
2.5000 IN X 2.5000 IN X 4.5000 IN |
- |
Flash Point |
227°C;441°F |
334 °F;167.8 °C |
lubricant type |
- |
Thread Lubricant |
odor |
Bland |
Mild petroleum |
Operating Temperature Range |
-20 to +300 °F |
-20 to +250 °F;-17.8 to +148 °C |
package quantity |
1 CT;5 PK |
6 per CA;315 CA/PL |
Physical Form |
Grease |
Solid |
specific gravity |
0.89 |
0.9 |
Standards Met |
NEC 2008, Article 300.6 |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
STA LUBE |
Manufacturers Part Number |
STL8 |
SL35925 |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
WIRE LUBE, MARKERS, & TIES |
Type |
Thread Lubricant |
- |
|
|
Application |
Screw Thread |
Aluminum Conduit;Bolt;Bushing;Fitting;Flange;Nut;Pipe;Plug;Screw |
Temperature Rating |
- |
-20 to 250 Deg F |