Item Comparison: PJSE1WCC10, STE1W

Item

PJSE1WCC10 - Sec WP JR Jum Tog End Panel WH - Legrand-Pass & Seymour

PJSE1WCC10
Sec WP JR Jum Tog End Panel WH

$3.21 Each

$32.10 (10 Each)

QTY:
Each
Add
STE1W - Wallplate Sectional Toggle Poly Mid End WH - Eaton

STE1W
Wallplate Sectional Toggle Poly Mid End WH

$3.85 Each

$96.25 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 24 2
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PJSE1WCC10 STE1W
Manufacturer Number PJSE1WCC10 STE1W
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Cord Connectors Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007855388 00032664578465
Weight per package 0.058 (lbs/each) 0.056 (lbs/each)
Description PJSE1WCC10 Sec WP JR Jum Tog End Panel WH
P&S PJSE1WCC10 Sec WP JR Jum Tog En
STE1W Wallplate Sectional Toggle Poly Mid End WH
Eaton Sectional Wallplate, End Piece, White, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.21 (Each) $3.85 (Each)
Carton/Reel $3.21 (1 Each) $3.85 (1 Each)
Standard Packaging/Reel $32.10 (10 Each) $96.25 (25 Each)
Description SEC WP JR JUM TOG END PANEL WH WALLPLATE SECTIONAL TOGGLE POLY MID END WH
extra long description - EWD STE1W Wlplt Sectional Toggle Po
Features - Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description P&S PJSE1WCC10 SEC WP JR JUM TOG EN Eaton Sectional wallplate, End piece, White, Toggle Cutout, Polycarbonate, Single- gang, Mid-size
Product Type Sec WP JR Jum Tog End Panel WH WLPLT Sectional Toggle Poly Mid End WH
Special Features - Sectional
dimensions - 0.0800 IN X 3.1200 IN X 4.8700 IN
media - Yes
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number PJSE1WCC10 STE1W
Category Description Residential cord connectors Residential plates
Type - Sectional wallplate
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard - cULus Listed,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat