Item Comparison: PJSE1W, STE1W

Item

PJSE1W - Toggle Switch Openings, End Sections, WH - Legrand-Pass & Seymour

PJSE1W
Toggle Switch Openings, End Sections, WH

$5.17 Each

$51.70 (10 Each)

QTY:
Each
Add
STE1W - Wallplate Sectional Toggle Poly Mid End WH - Eaton

STE1W
Wallplate Sectional Toggle Poly Mid End WH

$3.85 Each

$96.25 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 220 2
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PJSE1W STE1W
Manufacturer Number PJSE1W STE1W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007147049 00032664578465
Weight per package 0.04 (lbs/each) 0.056 (lbs/each)
Description PJSE1W Toggle Switch Openings, End Sections, WH
Sectional Wall Plate Semi-Jumbo Toggle End Section White
STE1W Wallplate Sectional Toggle Poly Mid End WH
Eaton Sectional Wallplate, End Piece, White, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.17 (Each) $3.85 (Each)
Carton/Reel $5.17 (1 Each) $3.85 (1 Each)
Standard Packaging/Reel $51.70 (10 Each) $96.25 (25 Each)
insulation Bare -
Number of Gangs 1 -
Size 5.0 in -
Thickness 1 -
Description TOGGLE SWITCH OPENINGS, END SECTIONS, WH WALLPLATE SECTIONAL TOGGLE POLY MID END WH
extra long description P&S PJSE1W SEC WP JR JUM TOG END PA EWD STE1W Wlplt Sectional Toggle Po
Features - Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Sectional Wall Plate Semi-Jumbo Toggle End Section White Eaton Sectional wallplate, End piece, White, Toggle Cutout, Polycarbonate, Single- gang, Mid-size
Product Type Sec WP JR Jum Tog End Panel W WLPLT Sectional Toggle Poly Mid End WH
Special Features Juinor jumbo sectional plates Sectional
dimensions - 0.0800 IN X 3.1200 IN X 4.8700 IN
media - Yes
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number PJSE1W STE1W
Category Description Residential plates Residential plates
Type Sectional wall plates Sectional wallplate
Application Residential/Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat