Item Comparison: PJSC14I, STC14V

Item

PJSC14I - Blank, Strap Mounted, Center Sections, Iv - Legrand-Pass & Seymour

PJSC14I
Blank, Strap Mounted, Center Sections, Iv

$5.17 Each

$51.70 (10 Each)

QTY:
Each
Add
STC14V - Wallplate Sectional Blank Poly Mid Center Iv - Eaton

STC14V
Wallplate Sectional Blank Poly Mid Center Iv

$3.85 Each

$96.25 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 16 1
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PJSC14I STC14V
Manufacturer Number PJSC14I STC14V
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007147179 00032664578557
Weight per package 0.04 (lbs/each) 0.07 (lbs/each)
Description PJSC14I Blank, Strap Mounted, Center Sections, Iv
Sectional Wall Plate Semi-Jumbo Blank Strap Mounted Center Section Ivory
STC14V Wallplate Sectional Blank Poly Mid Center Iv
Eaton Sectional Wallplate, Center Piece, Ivory, Blank Cutout, Polycarbonate, Single- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.17 (Each) $3.85 (Each)
Carton/Reel $5.17 (1 Each) $3.85 (1 Each)
Standard Packaging/Reel $51.70 (10 Each) $96.25 (25 Each)
insulation Bare -
Size 5.5" -
Thickness 1 -
Description BLANK, STRAP MOUNTED, CENTER SECTIONS, IV WALLPLATE SECTIONAL BLANK POLY MID CENTER IV
extra long description P&S PJSC14I SEC WP JR JUM BLNK CENT EWD STC14V Wlplt Sectional Blank Po
Features - Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Sectional Wall Plate Semi-Jumbo Blank Strap Mounted Center Section Ivory Eaton Sectional wallplate, Center piece, Ivory, Blank Cutout, Polycarbonate, Single- gang, Mid-size
Product Type Sec WP JR Jum BLNK Center Panel I WLPLT Sectional Blank Poly Mid Center Iv
Special Features Sectional wall plates to create your opening, molded of rugged thermoplastic Sectional
dimensions - 0.0800 IN X 3.1200 IN X 4.8700 IN
media - Yes
orientation Vertical -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number PJSC14I STC14V
Category Description Residential plates Residential plates
Type Wall Plate Sectional wallplate
Application Residential/Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat