Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHB9 |
ST9 |
Manufacturer Number |
CHB9 |
ST 9 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00662277008266 |
00784731100115 |
Weight per package |
1.95 (lbs/each) |
2.9 (lbs/each) |
Description |
CHB9 3-1/2" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3-1/2 In Connection Size, NPT Connection, 3-1/2 In Hub Size, 2-41/64 In Length, 4-25/32 In Diameter, 193 LB/100
|
ST9 3-1/2" Myers Hub
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Zinc, 3-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$110.86 (Each) |
$102.01 (Each) |
Carton/Reel |
$110.86 (1 Each) |
$204.01 (2 Each) |
Standard Packaging/Reel |
$221.72 (2 Each) |
$204.01 (2 Each) |
|
connection |
- |
Threaded |
Material |
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner |
Zinc |
Shape |
Straight |
- |
|
|
Diameter |
4-25/32 in |
- |
Hub Size |
3-1/2 in |
- |
Length |
2-41/64 in |
- |
Size |
3-1/2 in |
3-1/2 in |
|
Description |
3-1/2" COMMERCIAL HUB |
3-1/2" MYERS HUB |
extra long description |
CRS-H CHB9 3 1/2 COMMERCIAL HUB |
MYERS ST 9 CH MYERS 3 1/2 ZINC COND |
Features |
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination. |
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications. |
Long Description |
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3-1/2 in Connection Size, NPT Connection, 3-1/2 in Hub Size, 2-41/64 in Length, 4-25/32 in Diameter, 193 lb/100 |
Eaton Crouse-Hinds series Myers Scru-Tite basic hub, Zinc, 3-1/2" |
Product Type |
3 1/2 Commercial Hub |
CH Myers 3 1/2 Zinc Conduit Hub |
Short Description |
3-1/2" Commercial Hub, Natural, Zinc |
- |
Special Features |
Corrosion Resistant;Thinner and Lighter Weight Construction |
Vibration Proof, Posi-Lok Insulated Throat, Weight 300 Lb per 100 |
|
Color/Finish |
Natural |
- |
connection size |
3-1/2 in |
- |
Connection Type |
NPT |
- |
dimensions |
2.6400 IN X 4.7800 IN X 4.7800 IN |
4.9800 IN X 2.5200 IN X 4.9800 IN |
Enclosure Type |
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2 |
- |
for use with |
Rigid and IMC Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
2 PK |
- |
Standards Met |
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Eaton |
Manufacturers Part Number |
CHB9 |
ST 9 |
Model |
CHB |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Commercial hub |
Basic hub |
|
|
Application |
Physical Protection of Conductors and Long Service Life of the Installation |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Enclosure |
- |
NEMA 2/3/3R/4/4X/12 |
standard |
UL, cUL |
UL 514B, CUL, CSA C22.2 |