Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
ST8 |
H300TB |
Manufacturer Number |
ST 8 |
H300-TB |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100108 |
00786210898650 |
Weight per package |
2.45 (lbs/each) |
2.39 (lbs/each) |
Description |
ST8 3" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size, 2.45 LB/Ea
|
H300TB 3" ZN Hub Connector
Hub Connector, 3 In Trade Size, Straight, Insulated, NPT Connection, 3 In Hub Size, 2-7/16 In Height, 4-3/8 In Diameter, 2.39 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.30 (Each) |
$69.01 (Each) |
Carton/Reel |
$150.61 (2 Each) |
$138.02 (2 Each) |
Standard Packaging/Reel |
$150.61 (2 Each) |
$138.02 (2 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zinc |
Shape |
Straight |
Straight |
|
|
Diameter |
- |
4-3/8 in |
Height |
- |
2-7/16 in |
Hub Size |
3 in |
3 in |
Size |
3 in |
3 INCH |
|
Description |
3" MYERS HUB |
3" ZN HUB CONNECTOR |
extra long description |
MYERS ST 8 CH MYERS 3 ZINC CONDUIT |
ABB H300-TB 3 INCH CONDUIT FITTING |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
- |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 in Hub Size, 2.45 lb/EA |
Hub Connector, 3 in Trade Size, Straight, Insulated, NPT Connection, 3 in Hub Size, 2-7/16 in Height, 4-3/8 in Diameter, 2.39 lb/100 |
Product Type |
CH Myers 3 Zinc Conduit Hub |
3 Inch Conduit Fitting |
Short Description |
Hub, Natural, Zinc, 2 PK |
Hub Connector, 3 in |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
NPT |
dimensions |
4.3700 IN X 2.4300 IN X 4.3700 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
Rigid Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
2 PK |
2 PK |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
UL File No: E23018;CSA Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
ST 8 |
H300-TB |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Hub Connector |
|
|
Weight |
2.45 lb/EA |
2.39 lb/100 |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL E23018, CSA |
Temperature Rating |
- |
105 C |