Item Comparison: ST6, ST6

Item

ST6 - 2" Myers Hub - Eaton

ST6
2" Myers Hub

$27.7228 Each

$277.23 (10 Each)

QTY:
Each
Add
ST6 - 2" Knockout Hub - Plastibond

ST6
2" Knockout Hub

$184.55 Each

$922.75 (5 Each)

QTY:
Each
Add
Nacogdoches 31 0
All Stores 2,419 65
Vendor Eaton Plastibond
Catalog Number ST6 ST6
Manufacturer Number ST 6 PRST6
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector All Plastibond Fittings
UNSPSC 39121311 - Electrical fittings 39131700 - Wire Raceways Conduit and Busways
UPC/EAN/GTIN 00784731100085 00784011207411
Weight per package 0.93 (lbs/each) 1.2 (lbs/each)
Description ST6 2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
ST6 2" Knockout Hub
2 Knockout Hub
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.72 (Each) $184.55 (Each)
Carton/Reel $277.23 (10 Each) $184.55 (1 Each)
Standard Packaging/Reel $277.23 (10 Each) $922.75 (5 Each)
connection Threaded -
Material Zinc 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Shape Straight -
Finish NICKEL CHROME PLATED -
Hub Size 2 in -
Size 2 in 4.25 Inch Dia
Additional Information - Seal Type O-Ring Gasket; Maximum Wall Thickness 0.25 Inch
Commodity Description - Rigid Conduit Fittings - Steel
Description 2" MYERS HUB 2" KNOCKOUT HUB
extra long description MYERS ST 6 CH MYERS 2 ZINC CONDUIT 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 4.25 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 in Hub Size, 0.93 lb/EA 2 KNOCKOUT HUB
Product Type CH Myers 2 Zinc Conduit Hub Knockout Hub
Short Description 2" Hub, Natural, Zinc -
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw -
Color/Finish Natural -
Connection Type Threaded -
dimensions 3.2300 IN X 1.7400 IN X 3.2300 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit -
Ground Type - Non-Grounding
Insulated/Non-Insulated Insulated -
package quantity 10 PK -
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds PLASTIBOND
Manufacturers Part Number ST 6 PRST6
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR ALL PLASTIBOND FITTINGS
Type Basic hub -
Trade Size - 2 INCH
Manufacturer Status - Non-Stock
Weight 0.93 lb/EA -
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries -
Approval - UL 514B
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 -
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat