Item Comparison: ST6, HUB200DN

Item

ST6 - 2" Myers Hub - Eaton

ST6
2" Myers Hub

$27.7228 Each

$277.23 (10 Each)

QTY:
Each
Add
HUB200DN - 2" Rigid Watertite Die Cast Hub - Appozgcomm

HUB200DN
2" Rigid Watertite Die Cast Hub

$28.835 Each

$1,441.75 (50 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 2,922 119
Vendor Eaton Appozgcomm
Catalog Number ST6 HUB200DN
Manufacturer Number ST 6 HUB200DN
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100085 00687855002160
Weight per package 0.93 (lbs/each) 0.89 (lbs/each)
Description ST6 2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
HUB200DN 2" Rigid Watertite Die Cast Hub
Watertight Hub, 2 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 3.38 In Hub Size, 1.12 In Length, 3.25 In Diameter, 2.50 In Knockout Size, 0.89 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.72 (Each) $28.84 (Each)
Carton/Reel $277.23 (10 Each) $288.35 (10 Each)
Standard Packaging/Reel $277.23 (10 Each) $1,441.75 (50 Each)
connection Threaded -
Material Zinc Zinc Die Cast
Shape Straight -
Finish NICKEL CHROME PLATED -
Diameter - 3.25 in
Hub Size 2 in 3.38 in
Length - 1.12 in
Size 2 in 2
Description 2" MYERS HUB 2" RIGID WATERTITE DIE CAST HUB
extra long description MYERS ST 6 CH MYERS 2 ZINC CONDUIT EGS HUB200DN 2 ZDC WATER TIGHT HUB
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 in Hub Size, 0.93 lb/EA Watertight Hub, 2 in Trade Size, HUB Model, Insulated, 0.78 in Thread Length, 3.38 in Hub Size, 1.12 in Length, 3.25 in Diameter, 2.50 in Knockout Size, 0.89 lb/EA
Product Type CH Myers 2 Zinc Conduit Hub 2 ZDC Water Tight Hubs
Short Description 2" Hub, Natural, Zinc Watertight Hub, 2 in
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw Threaded;Grounding Screw;Water Tight
Color/Finish Natural -
Connection Type Threaded -
dimensions 3.2300 IN X 1.7400 IN X 3.2300 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 Class I Div 2, Class II Div 1 and 2, Class III
for use with Rigid and IMC Conduit Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure
Insulated/Non-Insulated Insulated Insulated
Knockout Size - 2.50 in
package quantity 10 PK 50 PK;10 CT
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1
Thread Length - 0.78 in
Made in USA yes yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number ST 6 HUB200DN
Model ST HUB
sub brand Myers(TM), Scru-tite(R) Neer(TM)
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Watertight Hubs
Trade Size - 2 in
Weight 0.93 lb/EA 0.89 lb/EA
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1
Temperature Rating - 105 Degree
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat