Item Comparison: ST6, H200TB

Item

ST6 - 2" Myers Hub - Eaton

ST6
2" Myers Hub

$27.7228 Each

$277.23 (10 Each)

QTY:
Each
Add
H200TB - 2" ZN Hub Connector - T&B Ind Fitting

H200TB
2" ZN Hub Connector

$25.6327 Each

$128.16 (5 Each)

QTY:
Each
Add
Nacogdoches 31 0
All Stores 2,912 1,111
Vendor Eaton T&B Ind Fitting
Catalog Number ST6 H200TB
Manufacturer Number ST 6 H200-TB
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100085 00786210504056
Weight per package 0.93 (lbs/each) 1.02 (lbs/each)
Description ST6 2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.93 LB/Ea
H200TB 2" ZN Hub Connector
Hub Connector, 2 In Trade Size, Straight, Insulated, NPT Connection, 2 In Hub Size, 1-15/16 In Height, 3-1/4 In Diameter, 1.02 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.72 (Each) $25.63 (Each)
Carton/Reel $277.23 (10 Each) $128.16 (5 Each)
Standard Packaging/Reel $277.23 (10 Each) $128.16 (5 Each)
connection Threaded -
Material Zinc Zinc
Shape Straight Straight
Finish NICKEL CHROME PLATED -
Diameter - 3-1/4 in
Height - 1-15/16 in
Hub Size 2 in 2 in
Size 2 in 2 INCH
Description 2" MYERS HUB 2" ZN HUB CONNECTOR
extra long description MYERS ST 6 CH MYERS 2 ZINC CONDUIT ABB H200-TB 2 INCH ZINC CONDUIT HUB
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2 in Hub Size, 0.93 lb/EA Hub Connector, 2 in Trade Size, Straight, Insulated, NPT Connection, 2 in Hub Size, 1-15/16 in Height, 3-1/4 in Diameter, 1.02 lb/100
Product Type CH Myers 2 Zinc Conduit Hub Hub Connector
Short Description 2" Hub, Natural, Zinc Hub Connector, 2 in
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Color/Finish Natural -
Connection Type Threaded NPT
dimensions 3.2300 IN X 1.7400 IN X 3.2300 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit Rigid Conduit
Insulated/Non-Insulated Insulated Insulated
package quantity 10 PK 5 PK
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified UL File No: E23018;CSA Certified
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number ST 6 H200-TB
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Hub Connector
Trade Size - 2 in
Weight 0.93 lb/EA 1.02 lb/100
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL E23018, CSA
Temperature Rating - 105 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat