Item Comparison: ST5, H150TB

Item

ST5 - 1-1/2" Myers Hub - Eaton

ST5
1-1/2" Myers Hub

$22.8368 Each

$228.37 (10 Each)

QTY:
Each
Add
H150TB - 1-1/2" ZN Hub Connector - T&B Ind Fitting

H150TB
1-1/2" ZN Hub Connector

$19.7458 Each

$197.46 (10 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 1,538 985
Vendor Eaton T&B Ind Fitting
Catalog Number ST5 H150TB
Manufacturer Number ST 5 H150-TB
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100078 00786210504049
Weight per package 0.68 (lbs/each) 0.625 (lbs/each)
Description ST5 1-1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub Size, 0.68 LB/Ea
H150TB 1-1/2" ZN Hub Connector
Hub Connector, 1-1/2 In Trade Size, Straight, Insulated, NPT Connection, 1-1/2 In Hub Size, 1-7/8 In Height, 2-3/4 In Diameter, 62.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.84 (Each) $19.75 (Each)
Carton/Reel $22.84 (1 Each) $197.46 (10 Each)
Standard Packaging/Reel $228.37 (10 Each) $197.46 (10 Each)
connection Threaded -
Material Zinc Zinc
Shape Straight Straight
Finish NICKEL CHROME PLATED -
Diameter - 2-3/4 in
Height - 1-7/8 in
Hub Size 1-1/2 in 1-1/2 in
Size 1-1/2 in 1-1/2 INCH
Description 1-1/2" MYERS HUB 1-1/2" ZN HUB CONNECTOR
extra long description MYERS ST 5 CH MYERS 1 1/2 ZINC COND ABB H150-TB 1-1/2 INCH ZINC CONDUIT
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 in Hub Size, 0.68 lb/EA Hub Connector, 1-1/2 in Trade Size, Straight, Insulated, NPT Connection, 1-1/2 in Hub Size, 1-7/8 in Height, 2-3/4 in Diameter, 62.5 lb/100
Product Type CH Myers 1 1/2 Zinc Conduit Hub Hub Connector
Short Description 2" Hub, Natural, Zinc Hub Connector, 1-1/2 in
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Color/Finish Natural -
Connection Type Threaded NPT
dimensions 2.7400 IN X 1.7100 IN X 2.7400 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit Rigid Conduit
Insulated/Non-Insulated Insulated Insulated
package quantity 10 PK 10 PK
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified UL File No: E23018;CSA Certified
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number ST 5 H150-TB
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Hub Connector
Trade Size - 1-1/2 in
Weight 0.68 lb/EA 62.5 lb/100
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL E23018, CSA
Temperature Rating - 105 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat