Item Comparison: ST4, ST4

Item

ST4 - 1-1/4" Myers Hub - Eaton

ST4
1-1/4" Myers Hub

$22.8362 Each

$228.36 (10 Each)

QTY:
Each
Add
ST4 - 1-1/4" Knockout Hub - Plastibond

ST4
1-1/4" Knockout Hub

$112.16 Each

$112.16 (1 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 885 21
Vendor Eaton Plastibond
Catalog Number ST4 ST4
Manufacturer Number ST 4 PRST4
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector All Plastibond Fittings
UNSPSC 39121311 - Electrical fittings 39131700 - Wire Raceways Conduit and Busways
UPC/EAN/GTIN 00784731100061 00784011207398
Weight per package 0.51 (lbs/each) 0.4 (lbs/each)
Description ST4 1-1/4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
ST4 1-1/4" Knockout Hub
1-1/4 Knockout Hub
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.84 (Each) $112.16 (Each)
Carton/Reel $228.36 (10 Each) $112.16 (1 Each)
Standard Packaging/Reel $228.36 (10 Each) $112.16 (1 Each)
connection Threaded -
Material Zinc 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Shape Straight -
Finish NICKEL CHROME PLATED -
Hub Size 1-1/4 in -
Size 1-1/4 in 3.25 INCH DIA
Additional Information - Seal Type O-Ring Gasket; Maximum Wall Thickness 0.25 Inch
Commodity Description - Rigid Conduit Fittings - Steel
Description 1-1/4" MYERS HUB 1-1/4" KNOCKOUT HUB
extra long description MYERS ST 4 CH MYERS 1 1/4 ZINC COND 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.25 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 1-1/4 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 in Hub Size, 0.51 lb/EA 1-1/4 KNOCKOUT HUB
Product Type CH Myers 1 1/4 Zinc Conduit Hub Knockout Hub
Short Description 2" Hub, Natural, Zinc -
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw -
Color/Finish Natural -
Connection Type Threaded -
dimensions 2.3700 IN X 1.7100 IN X 2.3700 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit -
Ground Type - Non-Grounding
Insulated/Non-Insulated Insulated -
package quantity 10 PK -
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds PLASTIBOND
Manufacturers Part Number ST 4 PRST4
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR ALL PLASTIBOND FITTINGS
Type Basic hub -
Trade Size - 1-1/4 INCH
Manufacturer Status - Non-Stock
Weight 0.51 lb/EA -
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries -
Approval - UL 514B
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 -
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat