Item Comparison: ST4, HUB125DN

Item

ST4 - 1-1/4" Myers Hub - Eaton

ST4
1-1/4" Myers Hub

$22.8362 Each

$228.36 (10 Each)

QTY:
Each
Add
HUB125DN - 1-1/4" Rigid Watertite D/C Hub - Appozgcomm

HUB125DN
1-1/4" Rigid Watertite D/C Hub

$20.0138 Each

$1,000.69 (50 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 884 41
Vendor Eaton Appozgcomm
Catalog Number ST4 HUB125DN
Manufacturer Number ST 4 HUB125DN
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100061 00687855002146
Weight per package 0.51 (lbs/each) 0.55 (lbs/each)
Description ST4 1-1/4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
HUB125DN 1-1/4" Rigid Watertite D/C Hub
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/4", Body Length: 1.12", Thread Length: 0.78", Outside Diameter: 2.38"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.84 (Each) $20.01 (Each)
Carton/Reel $228.36 (10 Each) $200.14 (10 Each)
Standard Packaging/Reel $228.36 (10 Each) $1,000.69 (50 Each)
connection Threaded -
Material Zinc Zinc Die Cast
Shape Straight -
Finish NICKEL CHROME PLATED -
Hub Size 1-1/4 in -
Size 1-1/4 in 1-1/4
Description 1-1/4" MYERS HUB 1-1/4" RIGID WATERTITE D/C HUB
extra long description MYERS ST 4 CH MYERS 1 1/4 ZINC COND EGS HUB125DN 1-1/4 ZDC WATER TIGHT
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 in Hub Size, 0.51 lb/EA Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/4", Body Length: 1.12", Thread Length: 0.78", Outside Diameter: 2.38"
Product Type CH Myers 1 1/4 Zinc Conduit Hub 1-1/4 ZDC Water Tight Hubs
Short Description 2" Hub, Natural, Zinc -
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw 1-1/4 IN Trade Size Hub, Hole Dia. Min 1.67 IN, Hole Dia. Max 1.77 IN, Panel Thickness Min. 0.03 IN, Panel Thickness Max. 0.25 IN, Insulated Throat
Color/Finish Natural -
Connection Type Threaded -
dimensions 2.3700 IN X 1.7100 IN X 2.3700 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit -
Insulated/Non-Insulated Insulated -
package quantity 10 PK -
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number ST 4 HUB125DN
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Watertight Hubs
Weight 0.51 lb/EA -
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1
Temperature Rating - 105 Degree
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat