Item Comparison: ST202MK6, S202K6

Item

ST202MK6 - 2P 6A Rail Mount Breaker - Industrial Connections &

ST202MK6
2P 6A Rail Mount Breaker

$391.40 Each

$391.40 (1 Each)

QTY:
Each
Add
S202K6 - 2P 480V 6A Breaker - Abb

S202K6
2P 480V 6A Breaker

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 4 0
Vendor Industrial Connections & Abb
Catalog Number ST202MK6 S202K6
Manufacturer Number ST202M-K6 S202-K6
Category Enhanced Commodity Codes - Distribution Equipment Supplementary Protector Circui - 2 Pole Supplementary Protector
Classification Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
UNSPSC - 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 4016779022248 00662019171036
Weight per package 550 (lbs/each) 0.57 (lbs/each)
Description ST202MK6 2P 6A Rail Mount Breaker
S202K6 2P 480V 6A Breaker
Miniature Circuit Breaker, 6 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac;60/110 V DC, 10/10 SQ.MM (Busbar);0.75 to 25 SQ.MM (Flexible);0.75 to 35 SQ.MM (Ridgid, Stranded) Wire Size, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 MM Overall Height, 69 MM Overall Length, 35 MM Overall Width, 0.57 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $391.40 (Each) $0.00 (Each)
Carton/Reel $391.40 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $391.40 (1 Each) $0.00 (5 Each)
amperage rating - 6 V
Current Rating - 6 A
interrupt rating - 6 kAIC
Poles - 2 in
Voltage Rating - 277/y480 V ac;60/110 V dc
Wire Size - 10/10 sq.mm (Busbar);0.75 to 25 sq.mm (Flexible);0.75 to 35 sq.mm (Ridgid, Stranded)
Height - 88mm
Length - 69 Millimeters
Overall Length - 69 mm
Width - 35mm
Description 2P 6A RAIL MOUNT BREAKER 2P 480V 6A BREAKER
extra long description - ABB S202-K6 LEGACY SEE REPLACEMENT
Features - Miniature Circuit Breaker, Supplementary Protector, Rated Current 6 Amps, 2 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235.
Long Description - Miniature Circuit Breaker, 6 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac;60/110 V dc, 10/10 sq.mm (Busbar);0.75 to 25 sq.mm (Flexible);0.75 to 35 sq.mm (Ridgid, Stranded) Wire Size, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 mm Overall Height, 69 mm Overall Length, 35 mm Overall Width, 0.57 lb
Product Type - Miniature Circuit Breaker
Short Description - 2P Miniature Circuit Breaker, 6 A, 277/y480 VAC;60/110 V dc
Special Features - High performance MCB provides compact supplementary, energy limiting, circuit protection
circuit breaker type - Miniature Circuit Breaker
for use with - Residential, Commercial, Industrial Applications
Maximum Operating Temperature - +55 °C
Minimum Operating Temperature - -25 °C
Mounting Type - DIN Rail Mount
Overall Height - 88 mm
Overall Width - 35 mm
Standards Met - UL 1077, CSA 22.2 NO. 235, IEC 60898
Terminal Connection Type - Screw
Trip Type - OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Tripping Mechanism - Thermal Magnetic
Brand INDUSTRIAL CONNECTIONS & Thomas & Betts
Manufacturers Part Number ST202M-K6 S202-K6
Category Description Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
Type - High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Status - Inactive
Weight - 0.57 lb
Application - For use as a supplemental protection device
Frequency Rating - 50/60 Hz
Operating Temperature - -25 to +55 Degrees Celcius
standard - UL 1077, CSA 22.2 No. 235, IEC 60898
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat