Item Comparison: ST201MK20, S201K20

Item

ST201MK20 - 20A, 1P Mini CKT BRKR - Industrial Connections &

ST201MK20
20A, 1P Mini CKT BRKR

$158.76 Each

$158.76 (1 Each)

QTY:
Each
Add
S201K20 - 1P 480V 20A Breaker - Abb

S201K20
1P 480V 20A Breaker

$25.45 Each

$254.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 33 0
Vendor Industrial Connections & Abb
Catalog Number ST201MK20 S201K20
Manufacturer Number ST201M-K20 S201-K20
Category Unassigned Supplementary Protector Circui - 1 Pole Supplementary Protector
Classification Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
UNSPSC - 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 401677901820 00662019168562
Weight per package 250 (lbs/each) 0.3 (lbs/each)
Description ST201MK20 20A, 1P Mini CKT BRKR
S201K20 1P 480V 20A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 20 Amps, 1 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, 60/110 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $158.76 (Each) $25.45 (Each)
Carton/Reel $158.76 (1 Each) $25.45 (1 Each)
Standard Packaging/Reel $158.76 (1 Each) $254.50 (10 Each)
amperage rating - 20 W
interrupt rating - 6 kA
Poles - 1 PH
Voltage Rating - 277/Y480 VAC, 60/110 VDC
Height - 88 Millimeters
Length - 69 Millimeters
Width - 17.5 Millimeters
Description 20A, 1P MINI CKT BRKR 1P 480V 20A BREAKER
extra long description - ABB S201-K20 LEGACY SEE REPLACEMENT
Long Description - Miniature Circuit Breaker, Supplementary Protector, Rated Current 20 Amps, 1 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Product Type - Legacy See Replacement MCB 1P K 20a
Special Features - High performance MCB provides compact supplementary, energy limiting, circuit protection
Trip Type - OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Brand INDUSTRIAL CONNECTIONS & ABB
Manufacturers Part Number ST201M-K20 S201-K20
sub brand - System pro M compact
Category Description Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
Type - High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Application - For use as a supplemental protection device
Frequency Rating - 50/60 Hz
Operating Temperature - -25 to +55 Degrees Celcius
standard - UL 1077, CSA 22.2 No. 235, IEC 60898
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat