Nacogdoches |
53 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
ST2 |
HUB75DN |
Manufacturer Number |
ST 2 |
HUB75DN |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100047 |
00687855002122 |
Weight per package |
0.27 (lbs/each) |
0.26 (lbs/each) |
Description |
ST2 3/4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3/4 In Hub Size, 0.27 LB/Ea
|
HUB75DN 3/4" Rigid Watertite D/C Hub
Watertight Hub, 3/4 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, 1.81 In Hub Size, 0.94 In Length, 1.69 In Diameter, 1.13 In Knockout Size, 0.26 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.68 (Each) |
$13.02 (Each) |
Carton/Reel |
$292.10 (25 Each) |
$325.46 (25 Each) |
Standard Packaging/Reel |
$292.10 (25 Each) |
$1,627.28 (125 Each) |
|
connection |
Threaded |
- |
Material |
Zinc |
Zinc Die Cast |
Shape |
Straight |
- |
|
Finish |
NICKEL CHROME PLATED |
- |
|
Diameter |
- |
1.69 in |
Hub Size |
3/4 in |
1.81 in |
Length |
- |
0.94 in |
Size |
3/4 in |
3/4 |
|
Description |
3/4" MYERS HUB |
3/4" RIGID WATERTITE D/C HUB |
extra long description |
MYERS ST 2 CH MYERS 3/4 ZINC CONDUI |
EGS HUB75DN 3/4 ZDC WATER TIGHT HU |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
Appleton(TM) and O-Z/Gedney(TM) zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation. |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3/4 in Hub Size, 0.27 lb/EA |
Watertight Hub, 3/4 in Trade Size, HUB Model, Insulated, 0.64 in Thread Length, 1.81 in Hub Size, 0.94 in Length, 1.69 in Diameter, 1.13 in Knockout Size, 0.26 lb/EA |
Product Type |
CH Myers 3/4 Zinc Conduit Hub |
3/4 ZDC Water Tight Hubs |
Short Description |
3/4" Hub, Natural, Zin |
Watertight Hub, 3/4 in |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Tapered Threaded;Grounding Screw;Water Tight |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
- |
dimensions |
1.6700 IN X 1.4900 IN X 1.6700 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
Connect Rigid and IMC Conduit to a Threadless Opening in an Enclosure |
Insulated/Non-Insulated |
Insulated |
Insulated |
Knockout Size |
- |
1.13 in |
package quantity |
25 PK |
125 PK;25 CT |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
UL Standard: 514B;UL Listed: E14814;CSA Standard: C22.2 No.18.3;CSA Certified: 065178;NEMA: FB-1 |
Thread Length |
- |
0.64 in |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
ST 2 |
HUB75DN |
Model |
ST |
HUB |
sub brand |
Myers(TM), Scru-tite(R) |
Neer(TM) |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Watertight Hubs |
|
|
Weight |
0.27 lb/EA |
0.26 lb/EA |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL 514B, CUL, CSA C22.2 |
UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1 |
Temperature Rating |
- |
105 Degree |