Item Comparison: ST1, CHB1

Item

ST1 - 1/2" Myers Hub - Eaton

ST1
1/2" Myers Hub

$10.0774 Each

$251.94 (25 Each)

QTY:
Each
Add
CHB1 - 1/2" Commercial Hub - Eaton

CHB1
1/2" Commercial Hub

$12.094 Each

$302.35 (25 Each)

QTY:
Each
Add
Nacogdoches 224 0
All Stores 4,223 2,432
Vendor Eaton Eaton
Catalog Number ST1 CHB1
Manufacturer Number ST 1 CHB1
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100030 00662277008082
Weight per package 0.19 (lbs/each) 0.04 (lbs/each)
Description ST1 1/2" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.19 LB/Ea
CHB1 1/2" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1/2 In Connection Size, NPT Connection, 1/2 In Hub Size, 1-7/16 In Length, 1-7/32 In Diameter, 14 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.08 (Each) $12.09 (Each)
Carton/Reel $251.94 (25 Each) $12.09 (1 Each)
Standard Packaging/Reel $251.94 (25 Each) $302.35 (25 Each)
connection Threaded -
Material Zinc Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner
Shape Straight Straight
Finish NICKEL CHROME PLATED Natural
Diameter - 1-7/32 in
Hub Size 1/2 in 1/2 in
Length - 1-7/16 in
Size 1/2 in 1/2 in
Description 1/2" MYERS HUB 1/2" COMMERCIAL HUB
extra long description MYERS ST 1 CH MYERS 1/2 ZINC CONDUI CRS-H CHB1 1/2 COMMERCIAL HUB
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1/2 in Hub Size, 0.19 lb/EA Commercial Hub, CHB Model, Straight, Natural, Insulated, 1/2 in Connection Size, NPT Connection, 1/2 in Hub Size, 1-7/16 in Length, 1-7/32 in Diameter, 14 lb/100
Product Type CH Myers 1/2 Zinc Conduit Hub 1/2 Commercial Hub
Short Description 3/4" Hub, Natural, Zin 3/4" Commercial Hub, Natural, Zinc
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw Corrosion Resistant;Thinner and Lighter Weight Construction
Color/Finish Natural Natural
connection size - 1/2 in
Connection Type Threaded NPT
dimensions 1.4400 IN X 1.4000 IN X 1.4400 IN 1.4400 IN X 1.2200 IN X 1.2200 IN
Enclosure Type NEMA 2/3/3R/4/4X/12 Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2
for use with Rigid and IMC Conduit Rigid and IMC Conduit
Insulated/Non-Insulated Insulated Insulated
package quantity 25 PK 25 PK
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified
Made in USA yes yes
Brand Cooper Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number ST 1 CHB1
Model ST CHB
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Commercial hub
Weight 0.19 lb/EA 14 lb/100
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries Physical Protection of Conductors and Long Service Life of the Installation
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat