Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
C296T8MV |
SSF296UNVEB81U |
Manufacturer Number |
C296T8 MV |
SSF296UNVEB81U |
Category |
Fluorescent Highbay, Lowbay & -
Fluorescent Industrial Lightin
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111533 - Fluorescent strip
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00745977076145 |
00080083519569 |
Weight per package |
10.3 (lbs/each) |
12 (lbs/each) |
Description |
C296T8MV *Delisted* 8' Strip Light No Lamps
Lith C296T8 MV T8 General Purpose S
|
SSF296UNVEB81U *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$97.08 (Each) |
$163.99 (Each) |
Carton/Reel |
$97.08 (1 Each) |
$163.99 (1 Each) |
Standard Packaging/Reel |
$97.08 (1 Each) |
$163.99 (1 Each) |
|
amperage rating |
- |
N/A |
Ballast Type |
- |
Electronic |
Lamp Included |
NO |
- |
Lamp Type |
Fluorescent |
T12 |
Lamp Wattage |
- |
96 W |
Material |
- |
Steel |
Number of Lamps |
2 |
2 |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 |
120/277 V ac |
Wattage |
118 |
75W |
|
Color |
White |
- |
Finish |
Gloss |
Baked White Enamel |
Housing Material |
- |
Die Cold Rolled Steel |
|
Height |
- |
3-5/8 in;93 mm |
Length |
- |
4-1/4 in;108 mm |
Size |
- |
96.5 IN Length 5.0 IN Width 2.25 IN Height |
|
Description |
*DELISTED* 8' STRIP LIGHT NO LAMPS |
8' 2 LAMP STRIP LIGHT 96W 120-277V T8 |
extra long description |
- |
CLS SSF-296-UNV-EB81-U SSF 2 LMP, 8 |
Long Description |
LITH C296T8 MV T8 general purpose s |
Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 lb/EA |
Product Type |
T8 General Purpose Strip, Two Lamp, 59W, |
SSF 2 LMP, 8' STD STRP, Eltrnc Bal, T8 |
Short Description |
- |
Strip Light, T8, 120/277 VAC, 96W, 2 Lamp |
Special Features |
Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses. |
Flip-up socket feature for faster installation out of the box |
|
bulb shape |
- |
T8 |
dimensions |
96 X 4-3/8 X 2-1/8 |
- |
for use with |
- |
Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting |
Hardware |
No |
- |
lumens |
- |
N/A |
Maximum Operating Temperature |
25 |
- |
Mounting Type |
- |
Surface Mount |
package quantity |
- |
1 ct |
pallet quantity |
99 |
- |
Standards Met |
- |
UL/cUL Listed - Damp Location |
start type |
- |
Instant Start |
Warranty |
2 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
C296T8 MV |
SSF-296-UNV-EB81-U |
sub brand |
- |
SSF Series |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Strip Light |
Strip |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses |
Commercial;Industrial;Retail And Residential |
environmental conditions |
Indoor |
- |
Mounting |
Surface,Suspended |
Strip/Flushmount |
standard |
CSA,UL |
UL/cUL Listed;Damp Locations |