Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Cooper Lighting Solutions |
Catalog Number |
SSF296UNVEB81U |
APSWS296H0T12 |
Manufacturer Number |
SSF296UNVEB81U |
N/A |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39112507 - Strip lights
|
-
|
UPC/EAN/GTIN |
00080083519569 |
080083622450 |
Weight per package |
12 (lbs/each) |
5 (lbs/each) |
Description |
SSF296UNVEB81U *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 LB/Ea
|
APSWS296H0T12 8' 2 Lamp Ho Strip 96W 120V T12
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$163.99 (Each) |
$89.69 (Each) |
Carton/Reel |
$163.99 (1 Each) |
$89.69 (1 Each) |
Standard Packaging/Reel |
$163.99 (1 Each) |
$89.69 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
Electronic |
- |
Lamp Type |
T12 |
- |
Lamp Wattage |
96 W |
- |
Material |
Steel |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
120/277 V ac |
- |
Wattage |
75W |
- |
|
Finish |
Baked White Enamel |
- |
Housing Material |
Die Cold Rolled Steel |
- |
|
Height |
3-5/8 in;93 mm |
- |
Length |
4-1/4 in;108 mm |
- |
Size |
96.5 IN Length 5.0 IN Width 2.25 IN Height |
- |
|
Description |
8' 2 LAMP STRIP LIGHT 96W 120-277V T8 |
8' 2 LAMP HO STRIP 96W 120V T12 |
extra long description |
CLS SSF-296-UNV-EB81-U SSF 2 LMP, 8 |
- |
Long Description |
Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 lb/EA |
- |
Product Type |
SSF 2 LMP, 8' STD STRP, Eltrnc Bal, T8 |
- |
Short Description |
Strip Light, T8, 120/277 VAC, 96W, 2 Lamp |
- |
Special Features |
Flip-up socket feature for faster installation out of the box |
- |
|
bulb shape |
T8 |
- |
for use with |
Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting |
- |
lumens |
N/A |
- |
Mounting Type |
Surface Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL/cUL Listed - Damp Location |
- |
start type |
Instant Start |
- |
|
Brand |
METALUX |
Cooper Lighting Solutions |
Manufacturers Part Number |
SSF-296-UNV-EB81-U |
- |
sub brand |
SSF Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Strip |
- |
|
|
Application |
Commercial;Industrial;Retail And Residential |
- |
Mounting |
Strip/Flushmount |
- |
standard |
UL/cUL Listed;Damp Locations |