Item Comparison: APS8WS232, SSF296UNVEB81U

Item

APS8WS232 - 8' 4 LMP Tandem Strip 32W 120- - Metalux

APS8WS232
8' 4 LMP Tandem Strip 32W 120-

$86.46 Each

$86.46 (1 Each)

QTY:
Each
Add
SSF296UNVEB81U - *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8 - Metalux

SSF296UNVEB81U
*Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8

$163.99 Each

$163.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 259 155
Vendor Metalux Metalux
Catalog Number APS8WS232 SSF296UNVEB81U
Manufacturer Number APS8WS232 SSF296UNVEB81U
Category Fluorescent General Purpose Li - Fluorescent Surface General Pu Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083622405 00080083519569
Weight per package 11.3999 (lbs/each) 12 (lbs/each)
Description APS8WS232 8' 4 LMP Tandem Strip 32W 120-
Tandem Strip, T8 Bulb Shape, 97.063 In Length, 5.0 In Width, 2.375 In Height, 120/277 V Ac, 32 W, Electronic Ballast, 4 Lamps, Narrow Steel Housing Material, Surface Mount, 11.3999 LB/Ea
SSF296UNVEB81U *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $86.46 (Each) $163.99 (Each)
Carton/Reel $86.46 (1 Each) $163.99 (1 Each)
Standard Packaging/Reel $86.46 (1 Each) $163.99 (1 Each)
amperage rating 0.462 (at 277V) N/A
Ballast Type Electronic Electronic
Lamp Type T8 T12
Lamp Wattage 32 W 96 W
Material - Steel
Number of Lamps 4 2
Voltage Rating 120/277 V ac 120/277 V ac
Wattage 128W 75W
Finish - Baked White Enamel
Housing Material Narrow Steel Die Cold Rolled Steel
Height 2.375 in 3-5/8 in;93 mm
Length 97.063 in 4-1/4 in;108 mm
Size 97.063 IN Length 5.0 IN Width 2.375 IN Height 96.5 IN Length 5.0 IN Width 2.25 IN Height
Width 5.0 in -
Description 8' 4 LMP TANDEM STRIP 32W 120- 8' 2 LAMP STRIP LIGHT 96W 120-277V T8
extra long description CLS APS-8WS232 ALLPRO STRIPS, 8' 4L CLS SSF-296-UNV-EB81-U SSF 2 LMP, 8
Long Description Tandem Strip, T8 Bulb Shape, 97.063 in Length, 5.0 in Width, 2.375 in Height, 120/277 V ac, 32 W, Electronic Ballast, 4 Lamps, Narrow Steel Housing Material, Surface Mount, 11.3999 lb/EA Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 lb/EA
Product Type Allpro Strips, 8' 4LT8 Wide SSF 2 LMP, 8' STD STRP, Eltrnc Bal, T8
Short Description Tandem Strip, T8, 120/277 VAC, 32W, 4 Lamp Strip Light, T8, 120/277 VAC, 96W, 2 Lamp
Special Features Narrow steel construction Flip-up socket feature for faster installation out of the box
bulb shape T8 T8
for use with - Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting
lumens N/A N/A
Mounting Type Surface Mount Surface Mount
package quantity 1 ct 1 ct
Standards Met UL/cUL Listed - Damp Location UL/cUL Listed - Damp Location
start type - Instant Start
Brand METALUX METALUX
Manufacturers Part Number APS-8WS232 SSF-296-UNV-EB81-U
sub brand APS-NS Series SSF Series
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Striplights Strip
Weight 11.3999 lb/EA 12 lb/EA
Application lighting Commercial;Industrial;Retail And Residential
Mounting Surface Mount Strip/Flushmount
standard - UL/cUL Listed;Damp Locations
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat