Item Comparison: SSF296H0120VEB21, STN296H0120VEB21

Item

SSF296H0120VEB21 - *Delisted* 8' 2 Lamp Ho Strip 96W 120V T12 - Metalux

SSF296H0120VEB21
*Delisted* 8' 2 Lamp Ho Strip 96W 120V T12

$258.77 Each

$258.77 (1 Each)

QTY:
Each
Add
STN296H0120VEB21 - 2 Lamp, 8' High Output Strip, T12 Electronic Rapid - Metalux

STN296H0120VEB21
2 Lamp, 8' High Output Strip, T12 Electronic Rapid

$103.20 Each

$103.20 (1 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 253 28
Vendor Metalux Metalux
Catalog Number SSF296H0120VEB21 STN296H0120VEB21
Manufacturer Number SSF-296HO-120V-EB21-U STN-296HO-120V-EB21-U
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights -
UPC/EAN/GTIN 00080083521395 662401344666
Weight per package 12 (lbs/each) 12 (lbs/each)
Description SSF296H0120VEB21 *Delisted* 8' 2 Lamp Ho Strip 96W 120V T12
Strip Light, T12 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120 V, 96 W, Electronic Ballast, Rapid, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Strip Mount, 12 LB/Ea
STN296H0120VEB21 2 Lamp, 8' High Output Strip, T12 Electronic Rapid
Fluorescent Fixture, Heavy Duty Strip; 95/110WT12HO Lamp; 4 FT Nominal Length; Lamp Length 96 Inch; 2 Lamp(S); Lamp/Ballast Voltage 120 V; Electronic, Rapid Start Ballast; Length 4 FT; Width 5 1/4 Inch; Height 4 3/8 Inch; Metalux[R] Brand; STN Model
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $258.77 (Each) $103.20 (Each)
Carton/Reel $258.77 (1 Each) $103.20 (1 Each)
Standard Packaging/Reel $258.77 (1 Each) $103.20 (1 Each)
amperage rating 1.833 at (120V) -
Ballast Type Electronic ELECTRONIC, RAPID START
Lamp Type T12 95/110WT12HO
Lamp Wattage 96 W -
Material Steel -
Number of Lamps 2 2 A
Voltage Rating 120V -
Wattage 257W -
Finish Baked White Enamel -
Housing Material Die Cold Rolled Steel -
Height 3-5/8 in;93 mm 4 3/8 INCH
Length 4-1/4 in;108 mm 4 ft
Size 97.375 IN Length 5.0 IN Width 2.75 IN Height -
Width - 5 1/4 INCH
Additional Information - APPROVAL UL/CUL; APPLICATION COMMERCIAL, INDUSTRIAL, INSTITUTIONAL, RETAIL; FINISH BAKED ENAMEL
Commodity Description - Indoor Lighting - Fluorescent Fixtures
Description 8' 2 LAMP HO STRIP 96W 120V T12 2 LAMP, 8' HIGH OUTPUT STRIP, T12 ELECTRONIC RAPID
extra long description CLS SSF-296HO-120V-EB21-U SSF 2 LMP -
Long Description Strip Light, T12 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120 V, 96 W, Electronic Ballast, Rapid, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Strip Mount, 12 lb/EA FLUORESCENT FIXTURE, HEAVY DUTY STRIP; 95/110WT12HO LAMP; 4 FT NOMINAL LENGTH; LAMP LENGTH 96 INCH; 2 LAMP(S); LAMP/BALLAST VOLTAGE 120 V; ELECTRONIC, RAPID START BALLAST; LENGTH 4 FT; WIDTH 5 1/4 INCH; HEIGHT 4 3/8 INCH; METALUX[R] BRAND; STN MODEL
Product Type SSF 2 LMP, 8' HGH Opt STRP, Elt Bal, T12 -
Short Description Strip Light, T12, 120V, 96W, 2 Lamp -
Special Features Flip-up socket feature for faster installation out of the box -
bulb shape T12 -
for use with Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting -
Lamp Length - 96 INCH
Lamp/Ballast Voltage - 120 V
lumens N/A -
Mounting Type Strip Mount -
Nominal Length - 4 FT
package quantity 1 ct -
Standards Met UL/cUL Listed - Damp Location -
start type Rapid Start -
Brand METALUX METALUX
Manufacturers Part Number SSF-296HO-120V-EB21-U STN-296HO-120V-EB21-U
Model - STN
sub brand SSF Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip HEAVY DUTY STRIP
Weight 12 lb/EA -
Application Commercial;Industrial;Retail And Residential -
Mounting Strip -
standard UL/cUL Listed - Damp Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat