Item Comparison: SSF232UNVEB81U, CS4232EU

Item

SSF232UNVEB81U - 4' 2 Lamp Strip Light 32W 120-277V T8 - Metalux

SSF232UNVEB81U
4' 2 Lamp Strip Light 32W 120-277V T8

$72.97 Each

$72.97 (1 Each)

QTY:
Each
Add
CS4232EU - 4' 2L Striplight 32W 120-277V T8 Electronic Ball - Columbia Lighting

CS4232EU
4' 2L Striplight 32W 120-277V T8 Electronic Ball

$42.46 Each

$42.46 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 118 5
Vendor Metalux Columbia Lighting
Catalog Number SSF232UNVEB81U CS4232EU
Manufacturer Number SSF232UNVEB81U 04241009F910000
Category Enhanced Commodity Codes - Lighting Fluorescent General Purpose Li - Fluorescent Surface General Pu
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083519590 00078531005016
Weight per package 5.4 (lbs/each) 9 (lbs/each)
Description SSF232UNVEB81U 4' 2 Lamp Strip Light 32W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 LB/Ea
CS4232EU 4' 2L Striplight 32W 120-277V T8 Electronic Ball
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $72.97 (Each) $42.46 (Each)
Carton/Reel $72.97 (1 Each) $42.46 (1 Each)
Standard Packaging/Reel $72.97 (1 Each) $42.46 (1 Each)
amperage rating N/A -
Ballast Type Electronic Electronic
Lamp Type T8 (Not Included) -
Lamp Wattage 32 W 32 W
Material Steel -
Number of Lamps 2 -
Voltage Rating 120/277 V ac 120/277 V ac
Wattage 32 W -
Finish Baked White Enamel Baked White Enamel
Housing Material Die Cold Rolled Steel Die-Formed Steel
Height 3-5/8 in;93 mm 1-13/16 in
Length 4-1/4 in;108 mm 96 in
Size 48.938 IN Length 5.0 IN Width 2.75 IN Height -
Width - 4-7/16 in
Description 4' 2 LAMP STRIP LIGHT 32W 120-277V T8 4' 2L STRIPLIGHT 32W 120-277V T8 ELECTRONIC BALL
extra long description CLS SSF-232-UNV-EB81-U SSF 2 LMP , HCI 04241009F910000 CS4-232-EU
Features - CS straight-sided utility channel, 4 ft, Number of Lamps: 2, Lamp Type: 4 foot, T8: 32 watt fluorescent, Lamp Included: No, Ballast Type: Electronic instant start T8, Voltage Rating: 120-277 VAC.Standard strip is suitable for utility and light industrial or retail applications. Wide variety of hanging options available for mounting flexibility. Optional reflectors, wireguards and continuous row wiring options also available.
Long Description Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 lb/EA Strip Light, T8 Bulb Shape, 96 in Length, 4-7/16 in Width, 1-13/16 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel
Product Type SSF 2 LMP , 4' Wide STRP, Eltrnc Bal, T8 Strip Light
Short Description 4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length 4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length
Special Features Flip-up socket feature for faster installation out of the box -
bulb shape T8 T8
for use with Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting -
lumens N/A -
Mounting Type Surface Mount -
package quantity 1 ct 1 ct
Standards Met UL/cUL Listed - Damp Location UL listed 1598, cUL;CSA
start type Instant Start Instant Start
Brand METALUX Hubbell Lighting, Inc.
Manufacturers Part Number SSF-232-UNV-EB81-U CS4-232-EU
sub brand SSF Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip -
Weight 5.4 lb/EA -
Application Commercial;Industrial;Retail And Residential Light Industrial;Retail
Mounting Strip/Flushmount -
standard UL/cUL Listed;Damp Locations -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat