Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
APSWS232 |
SSF232UNVEB81U |
Manufacturer Number |
APSWS232 |
SSF232UNVEB81U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39112507 - Strip lights
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00080083622412 |
00080083519590 |
Weight per package |
5.55 (lbs/each) |
5.4 (lbs/each) |
Description |
APSWS232 4' 2 Lamp Strip Light 32W 120-2
Tandem Strip, T8 Bulb Shape, 49.375 In Length, 4.75 In Width, 2.25 In Height, 120/277 V Ac, 32 W, Electronic Ballast, 2 Lamps, Narrow Steel Housing Material, Surface Mount, 5.55 LB/Ea
|
SSF232UNVEB81U 4' 2 Lamp Strip Light 32W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.98 (Each) |
$72.97 (Each) |
Carton/Reel |
$75.98 (1 Each) |
$72.97 (1 Each) |
Standard Packaging/Reel |
$75.98 (1 Each) |
$72.97 (1 Each) |
|
amperage rating |
231m |
N/A |
Ballast Type |
Electronic |
Electronic |
Lamp Type |
T8 |
T8 (Not Included) |
Lamp Wattage |
32 W |
32 W |
Material |
- |
Steel |
Number of Lamps |
2 |
2 |
Voltage Rating |
120/277 V ac |
120/277 V ac |
Wattage |
64W |
32 W |
|
Finish |
- |
Baked White Enamel |
Housing Material |
Narrow Steel |
Die Cold Rolled Steel |
|
Height |
2.25 in |
3-5/8 in;93 mm |
Length |
49.375 in |
4-1/4 in;108 mm |
Size |
49.375 IN Length 4.75 IN Width 2.25 IN Height |
48.938 IN Length 5.0 IN Width 2.75 IN Height |
Width |
4.75 in |
- |
|
Description |
4' 2 LAMP STRIP LIGHT 32W 120-2 |
4' 2 LAMP STRIP LIGHT 32W 120-277V T8 |
extra long description |
CLS APS-WS232 ALLPRO STRIPS, 4' 2L |
CLS SSF-232-UNV-EB81-U SSF 2 LMP , |
Long Description |
Tandem Strip, T8 Bulb Shape, 49.375 in Length, 4.75 in Width, 2.25 in Height, 120/277 V ac, 32 W, Electronic Ballast, 2 Lamps, Narrow Steel Housing Material, Surface Mount, 5.55 lb/EA |
Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 lb/EA |
Product Type |
Allpro Strips, 4' 2L T8 Wide |
SSF 2 LMP , 4' Wide STRP, Eltrnc Bal, T8 |
Short Description |
Tandem Strip, T8, 120/277 VAC, 32W, 2 Lamp |
4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length |
Special Features |
Narrow steel construction |
Flip-up socket feature for faster installation out of the box |
|
bulb shape |
T8 |
T8 |
for use with |
- |
Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting |
lumens |
N/A |
N/A |
Mounting Type |
Surface Mount |
Surface Mount |
package quantity |
1 ct |
1 ct |
Standards Met |
UL/cUL Listed - Damp Location |
UL/cUL Listed - Damp Location |
start type |
- |
Instant Start |
|
Brand |
METALUX |
METALUX |
Manufacturers Part Number |
APS-WS232 |
SSF-232-UNV-EB81-U |
sub brand |
APS-NS Series |
SSF Series |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Striplights |
Strip |
|
Weight |
5.55 lb/EA |
5.4 lb/EA |
|
Application |
lighting |
Commercial;Industrial;Retail And Residential |
Mounting |
Surface Mount |
Strip/Flushmount |
standard |
- |
UL/cUL Listed;Damp Locations |