Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
SSF232UNVEB81U |
C232MV |
Manufacturer Number |
SSF232UNVEB81U |
C232MV |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Highbay, Lowbay & -
Fluorescent Industrial Lightin
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39112507 - Strip lights
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00080083519590 |
00745975079711 |
Weight per package |
5.4 (lbs/each) |
5.75 (lbs/each) |
Description |
SSF232UNVEB81U 4' 2 Lamp Strip Light 32W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 LB/Ea
|
C232MV *Delisted* 4' 2 LMP Strip Light 32W 120-277V T8
Strip Light, T8 Bulb Shape, 48 In Length, 4-3/8 In Width, 2-1/8 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2 Lamps, Steel Housing Material, Enamel, Surface Mount, 6.199 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$72.97 (Each) |
$66.54 (Each) |
Carton/Reel |
$72.97 (1 Each) |
$66.54 (1 Each) |
Standard Packaging/Reel |
$72.97 (1 Each) |
$66.54 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
Electronic |
Electronic |
Lamp Included |
- |
NO |
Lamp Type |
T8 (Not Included) |
Fluorescent |
Lamp Wattage |
32 W |
32 W |
Material |
Steel |
Steel |
Number of Lamps |
2 |
2 |
Shape |
- |
Rectangular |
Voltage Rating |
120/277 V ac |
120 to 277 v |
Wattage |
32 W |
64 |
|
Color |
- |
White |
Finish |
Baked White Enamel |
Enamel |
Housing Material |
Die Cold Rolled Steel |
Steel |
|
Height |
3-5/8 in;93 mm |
2-1/8 in;5.5 cm |
Length |
4-1/4 in;108 mm |
48 in;121.9 cm |
Size |
48.938 IN Length 5.0 IN Width 2.75 IN Height |
- |
Width |
- |
4-3/8 in;11.1 cm |
|
Description |
4' 2 LAMP STRIP LIGHT 32W 120-277V T8 |
*DELISTED* 4' 2 LMP STRIP LIGHT 32W 120-277V T8 |
extra long description |
CLS SSF-232-UNV-EB81-U SSF 2 LMP , |
- |
Long Description |
Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 lb/EA |
Strip Light, T8 Bulb Shape, 48 in Length, 4-3/8 in Width, 2-1/8 in Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2 Lamps, Steel Housing Material, Enamel, Surface Mount, 6.199 lb/EA |
Product Type |
SSF 2 LMP , 4' Wide STRP, Eltrnc Bal, T8 |
Strip Light |
Short Description |
4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length |
4' Strip Light, T8, 120 to 277 V, 32 W, 2 Lamp |
Special Features |
Flip-up socket feature for faster installation out of the box |
Fixture can be Assembled with Snap Together Components and Requires no Tools |
|
bulb shape |
T8 |
T8 |
dimensions |
- |
48 X 4-3/8 X 2-1/8 |
for use with |
Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting |
- |
Hardware |
- |
No |
lumens |
N/A |
- |
Maximum Operating Temperature |
- |
25 |
Mounting Type |
Surface Mount |
Surface Mount |
package quantity |
1 ct |
1 CT;99 PL |
pallet quantity |
- |
99 |
Socket Type |
- |
Medium: Bi-pin |
Standards Met |
UL/cUL Listed - Damp Location |
CSA Certified;cUL Listed;UL Listed |
start type |
Instant Start |
Instant Start |
Warranty |
- |
2 |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
SSF-232-UNV-EB81-U |
C232 MV |
sub brand |
SSF Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Strip |
Strip Light |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
5.4 lb/EA |
6.199 lb/EA |
|
Application |
Commercial;Industrial;Retail And Residential |
Hotel;Locker Room;Restaurant;Restroom;Damp Location |
environmental conditions |
- |
Indoor |
Mounting |
Strip/Flushmount |
Surface,Suspended |
standard |
UL/cUL Listed;Damp Locations |
UL |