Nacogdoches |
215 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
SS8 |
93101 |
Manufacturer Number |
SS8 |
93101-BOX1 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129106 |
00032664747281 |
Weight per package |
0.1124 (lbs/each) |
0.11 (lbs/each) |
Description |
SS8 Smooth 302SS 1G Duplex
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1100 LB
|
93101 Wallplate 1G Duplex Receptacle STD SS
Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, Stainless Steel, Single- Gang, Standard, Ed Box1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.64 (Each) |
$3.14 (Each) |
Carton/Reel |
$52.73 (20 Each) |
$31.40 (10 Each) |
Standard Packaging/Reel |
$527.30 (200 Each) |
$314.00 (100 Each) |
|
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
- |
Number of Gangs |
1 |
- |
|
Color |
Silver |
- |
Finish |
Brushed |
- |
|
Size |
7.8 in |
- |
Thickness |
0.032 in |
- |
|
Description |
SMOOTH 302SS 1G DUPLEX |
WALLPLATE 1G DUPLEX RECEPTACLE STD SS |
extra long description |
P&S SS8 SMOOTH 302SS 1G DUPLEX |
EWD 93101-BOX1 Wallplate 1G Duplex |
Features |
Smooth Metal Wall Plate 1gang Duplex 302/304 Stainless Steel |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1100 lb |
Eaton Duplex receptacle wallplate, Stainless steel, Duplex receptacle Cutout, Stainless steel, Single- gang, Standard, ED Box1 |
Product Type |
Smooth 302SS 1G Duplex |
Wallplate 1G Duplex Receptacle STD SS |
Short Description |
1 Gang, Switch, Wall Plate, Stainless Steel |
- |
Special Features |
Custom Punched With Over 300 Opening Style |
Stainless steel |
|
dimensions |
2.75 (W) x 4.5 (H) in |
0.0320 IN X 2.7500 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
SS8 |
93101-BOX |
|
Category Description |
Commerical plates |
Commerical plates |
Type |
Wall Plate |
Duplex receptacle wallplate |
|
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
CSA Certified,UL Listed,RoHS Compliant,NAFTA |