Item Comparison: SS720, 93111

Item

SS720 - Smooth 302SS 1G Power Outlet 1.5625 In - Legrand-Pass & Seymour

SS720
Smooth 302SS 1G Power Outlet 1.5625 In

$8.3493 Each

$1,669.86 (200 Each)

QTY:
Each
Add
93111 - Allplate 1G SGL Recp 1.594" Hole STD SS - Eaton

93111
Allplate 1G SGL Recp 1.594" Hole STD SS

$2.92 Each

$292.00 (100 Each)

QTY:
Each
Add
Nacogdoches 152 0
All Stores 3,458 2,612
Vendor Legrand-Pass & Seymour Eaton
Catalog Number SS720 93111
Manufacturer Number SS720 93111-BOX1
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129618 00032664747304
Weight per package 0.1222 (lbs/each) 0.12 (lbs/each)
Description SS720 Smooth 302SS 1G Power Outlet 1.5625 In
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1200 LB
93111 Allplate 1G SGL Recp 1.594" Hole STD SS
Eaton Power Outlet and Locking Wallplate, Stainless Steel, 1.59" Hole Cutout, Stainless Steel, Single- Gang, Standard, Ed Box1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.35 (Each) $2.92 (Each)
Carton/Reel $166.99 (20 Each) $29.20 (10 Each)
Standard Packaging/Reel $1,669.86 (200 Each) $292.00 (100 Each)
insulation Bare -
Material 302/304 Stainless Steel -
Number of Gangs 1 -
Color Silver -
Finish Brushed -
Size 7.8 in -
Thickness 0.032 in -
Description SMOOTH 302SS 1G POWER OUTLET 1.5625 IN ALLPLATE 1G SGL RECP 1.594" HOLE STD SS
extra long description P&S SS720 SMOOTH 302SS 1G POWER OUT EWD 93111-BOX1 allplate 1G Sgl Recp
Features One Gang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device - 2 mtg. holes, Smooth 302/304 Metal Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1200 lb Eaton Power outlet and locking wallplate, Stainless steel, 1.59" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box1
Product Type Wall Plate Allplate 1G SGL Recp 1.594" Hole STD SS
Short Description 1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8" -
Special Features Custom Punched With Over 300 Opening Style Stainless steel
dimensions 7.8 in 0.0320 IN X 2.7500 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 ct -
Standards Met UL 514;RoHS Compliant -
Made in USA yes -
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number SS720 93111-BOX1
Category Description Commerical plates Commerical plates
Type Wall Plate Power outlet and locking wallplate
Weight 0.1200 lb -
Application Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 CSA Certified,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat