Item Comparison: SS7, SS7

Item

SS7 - Wallplate, 1-G, 1.40", SS - Wiring Device-Kellems

SS7
Wallplate, 1-G, 1.40", SS

$9.20 Each

$92.00 (10 Each)

QTY:
Each
Add
SS7 - Smooth 302SS 1G Single Recep - Legrand-Pass & Seymour

SS7
Smooth 302SS 1G Single Recep

$2.6365 Each

$527.30 (200 Each)

QTY:
Each
Add
Nacogdoches 0 145
All Stores 117 1,985
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number SS7 SS7
Manufacturer Number SS7 SS7
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00883778201103 00785007129083
Weight per package 0.15 (lbs/each) 0.126 (lbs/each)
Description SS7 Wallplate, 1-G, 1.40", SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 LB
SS7 Smooth 302SS 1G Single Recep
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1300 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.20 (Each) $2.64 (Each)
Carton/Reel $9.20 (1 Each) $52.73 (20 Each)
Standard Packaging/Reel $92.00 (10 Each) $527.30 (200 Each)
gang 1-Gang -
insulation - Bare
Material Stainless Steel 302/304 Stainless Steel
Number of Gangs 1 1
Color - Silver
Finish Lacquer Coated Brushed
Size 1-Gang 7.8 in
Thickness 0.035 in 0.032 in
Construction Stamped -
Description WALLPLATE, 1-G, 1.40", SS SMOOTH 302SS 1G SINGLE RECEP
extra long description HWDK SS7 WALLPLATE, 1-G, 1.40", SS P&S SS7 SMOOTH 302SS 1G SINGLE RECE
Features Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm Smooth Metal Wall Plate 1gang Single 302/304 Stainless Steel
Long Description Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1500 lb Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1300 lb
Product Type Wall Plate Smooth 302SS 1G Single Recep
Short Description Wall Plate, 1 Gang, Switch, Stainless Steel, Silver 1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8"
Special Features Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C Custom Punched With Over 300 Opening Style
cutout 1) 1.40" Opening -
dimensions 2.87 in (W) x 4.5 in (H) 2.75 (W) x 4.5 (H) in
Mounting Type Screw Mount Wall Mount
orientation Vertical Mount -
package quantity 1 CT;10 PK 1 ct
pallet quantity 13200 -
Standards Met UL Listed 514;CSA Certified UL 514;RoHS Compliant
Made in USA yes yes
Brand Hubbell Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number SS7 SS7
Category Description Residential plates Commerical plates
Type Plates Wall Plate
Weight 0.1500 lb 0.1300 lb
Application Residential;Commercial;Industrial Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
Mounting Screw Mounting WALL
standard UL Listed UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat