Item Comparison: 93091, SS7

Item

93091 - Wallplate 1G SGL Recp 1.406" Hole STD SS - Eaton

93091
Wallplate 1G SGL Recp 1.406" Hole STD SS

$2.92 Each

$292.00 (100 Each)

QTY:
Each
Add
SS7 - Smooth 302SS 1G Single Recep - Legrand-Pass & Seymour

SS7
Smooth 302SS 1G Single Recep

$2.6365 Each

$527.30 (200 Each)

QTY:
Each
Add
Nacogdoches 0 145
All Stores 1,790 1,970
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 93091 SS7
Manufacturer Number 93091-BOX SS7
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664436802 00785007129083
Weight per package 0.12 (lbs/each) 0.126 (lbs/each)
Description 93091 Wallplate 1G SGL Recp 1.406" Hole STD SS
Eaton Single Receptacle Wallplate, Stainless Steel, 1.406" Hole Cutout, Stainless Steel, Single- Gang, Standard, Ed Box
SS7 Smooth 302SS 1G Single Recep
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1300 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.92 (Each) $2.64 (Each)
Carton/Reel $29.20 (10 Each) $52.73 (20 Each)
Standard Packaging/Reel $292.00 (100 Each) $527.30 (200 Each)
insulation - Bare
Material - 302/304 Stainless Steel
Number of Gangs - 1
Color - Silver
Finish - Brushed
Size - 7.8 in
Thickness - 0.032 in
Description WALLPLATE 1G SGL RECP 1.406" HOLE STD SS SMOOTH 302SS 1G SINGLE RECEP
extra long description EWD 93091-BOX Wallplate 1G Sgl Recp P&S SS7 SMOOTH 302SS 1G SINGLE RECE
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Smooth Metal Wall Plate 1gang Single 302/304 Stainless Steel
Long Description Eaton Single receptacle wallplate, Stainless steel, 1.406" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1300 lb
Product Type Wallplate 1G SGL Recp 1.406" Hole STD SS Smooth 302SS 1G Single Recep
Short Description - 1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8"
Special Features Stainless steel Custom Punched With Over 300 Opening Style
dimensions 0.0320 IN X 2.7500 IN X 4.5000 IN 2.75 (W) x 4.5 (H) in
media Yes -
Mounting Type - Wall Mount
package quantity - 1 ct
Standards Met - UL 514;RoHS Compliant
Made in USA - yes
Brand COOPER WIRING DEVICES LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 93091-BOX SS7
Category Description Commerical plates Commerical plates
Type Single receptacle wallplate Wall Plate
Weight - 0.1300 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
Mounting - WALL
standard CSA Certified,UL Listed,RoHS Compliant,NAFTA UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat