Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
SS4 |
SS4 |
Manufacturer Number |
SS4 |
SS4 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129052 |
00883778201011 |
Weight per package |
0.3962 (lbs/each) |
0.7 (lbs/each) |
Description |
SS4 Smooth 302SS 4G Toggle
Wall Plate, 4 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.35674 LB
|
SS4 Wallplate, 4-G, Switch, SS
Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.75 (Each) |
$39.70 (Each) |
Carton/Reel |
$26.75 (1 Each) |
$39.70 (1 Each) |
Standard Packaging/Reel |
$2,675.14 (100 Each) |
$397.00 (10 Each) |
|
gang |
- |
4-Gang |
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
Stainless Steel, Type 302/304 |
Number of Gangs |
4 |
- |
|
Color |
Silver |
- |
Finish |
Brushed |
- |
|
Size |
7.8 in |
Standard |
Thickness |
0.032 in |
0.035 |
|
Construction |
- |
Stamped |
Description |
SMOOTH 302SS 4G TOGGLE |
WALLPLATE, 4-G, SWITCH, SS |
extra long description |
P&S SS4 SMOOTH 302SS 4G TOGGLE |
HWDK SS4 WALLPLATE, 4-G, SWITCH, SS |
Features |
Smooth Metal Wall Plate 4gang Toggle 302/304 Stainless Steel |
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm |
Long Description |
Wall Plate, 4 gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.35674 lb |
Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel |
Product Type |
Smooth 302SS 4G Toggle |
Wallplate, 4-G, Switch, SS |
Short Description |
4 Gang, Wall Mount, Wall Plate, Silver |
- |
Special Features |
Custom Punched With Over 300 Opening Style |
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation |
|
cutout |
- |
4) Toggle |
dimensions |
7.8 in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical Mount |
package quantity |
10 CT;100 PK |
- |
pallet quantity |
- |
3000 |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
- |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
SS4 |
- |
|
Category Description |
Commerical plates |
Residential plates |
Type |
Wall Plate |
TOGGLE |
|
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Protection against contact of live terminals and wiring. Provides finished look to installation. |
Mounting |
WALL |
Screw Mounting |
standard |
UL 514 |
UL Listed |