Nacogdoches |
0 |
15 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
SS3 |
SS3 |
Manufacturer Number |
SS3 |
SS3 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Commerical Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00883778200939 |
00785007129045 |
Weight per package |
0.6 (lbs/each) |
0.3059 (lbs/each) |
Description |
SS3 Wallplate, 3-G, Switch, SS
Wallplates and Boxes, Metallic Plates, 3- Gang, 3) Toggle Openings, Standard Size, Stainless Steel
|
SS3 Smooth 302SS 3G Toggle
Wall Plate, 3 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.26567 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.04 (Each) |
$11.18 (Each) |
Carton/Reel |
$28.04 (1 Each) |
$167.63 (15 Each) |
Standard Packaging/Reel |
$280.40 (10 Each) |
$1,676.28 (150 Each) |
|
insulation |
- |
Bare |
Material |
- |
302/304 Stainless Steel |
Number of Gangs |
- |
3 |
|
Color |
- |
Silver |
Finish |
- |
Brushed |
|
Size |
- |
7.8 in |
Thickness |
- |
0.032 in |
|
Description |
WALLPLATE, 3-G, SWITCH, SS |
SMOOTH 302SS 3G TOGGLE |
extra long description |
HWDK SS3 WALLPLATE, 3-G, SWITCH, SS |
P&S SS3 SMOOTH 302SS 3G TOGGLE |
Features |
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm |
Smooth Metal Wall Plate 3gang Toggle 302/304 Stainless Steel |
Long Description |
Wallplates and Boxes, Metallic Plates, 3- Gang, 3) Toggle Openings, Standard Size, Stainless Steel |
Wall Plate, 3 gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.26567 lb |
Product Type |
Wallplate, 3-G, Switch, SS |
Smooth 302SS 3G Toggle |
Short Description |
- |
3 Gang, Wall Mount, Wall Plate, Silver |
Special Features |
- |
Custom Punched With Over 300 Opening Style |
|
cutout |
- |
Toggle |
dimensions |
- |
7.8 in |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
UL 514;RoHS Compliant;CSA Certified |
|
|
Brand |
WIRING DEVICE-KELLEMS |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
- |
SS3 |
|
Category Description |
Residential plates |
Commerical plates |
Type |
- |
Wall Plate |
|
|
Application |
- |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Mounting |
- |
WALL |
standard |
- |
cULus, CSA |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|