Nacogdoches |
127 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
SS262 |
SS262 |
Manufacturer Number |
SS262 |
SS262 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129533 |
00883778201677 |
Weight per package |
0.158 (lbs/each) |
0.1 (lbs/each) |
Description |
SS262 Smooth 302SS 2G 2 Decorator
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.14116 LB
|
SS262 Wallplate, 2-G, Gfci, SS
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.04 In Thickness, Screw Mount, Stainless Steel, Silver, 0.1000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$18.46 (Each) |
Carton/Reel |
$147.07 (20 Each) |
$18.46 (1 Each) |
Standard Packaging/Reel |
$1,470.70 (200 Each) |
$184.60 (10 Each) |
|
gang |
- |
2-Gang |
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
Stainless Steel |
Number of Gangs |
2 |
2 |
|
Color |
Silver |
- |
Finish |
Brushed |
- |
|
Size |
7.8 in |
- |
Thickness |
0.032 in |
0.04 in |
|
Description |
SMOOTH 302SS 2G 2 DECORATOR |
WALLPLATE, 2-G, GFCI, SS |
extra long description |
P&S SS262 SMOOTH 302SS 2G 2 DECORAT |
HWDK SS262 WALLPLATE, 2-G, GFCI, SS |
Features |
Smooth Metal Wall Plate 2gang Decorator 302/304 Stainless Steel |
Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation |
Long Description |
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.14116 lb |
Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.04 in Thickness, Screw Mount, Stainless Steel, Silver, 0.1000 lb |
Product Type |
Smooth 302SS 2G 2 Decorator |
Wallplate, 2-G, Gfci, SS |
Short Description |
2 Gang, Wall Mount, Wall Plate, Silver, Toggle |
Wall Plate, 2 Gang, Stainless Steel, Silver |
Special Features |
Custom Punched With Over 300 Opening Style |
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel |
|
cutout |
Decorator |
- |
dimensions |
4.56 (W) x 4.5 (H) in |
4.6 in (W) x 4.5 in (H) |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 ct |
1 ct |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
UL Listed 514;RoHS Compliant;CSA Certified |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Hubbell Wiring Devices |
Manufacturers Part Number |
SS262 |
SS262 |
|
Category Description |
Commerical plates |
Residential plates |
Type |
Wall Plate |
- |
|
Weight |
0.14116 lb |
0.1000 lb |
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Residential;Commercial;Industrial |
Mounting |
WALL |
Screw Mounting |
standard |
cULus, CSA |