Nacogdoches |
56 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
SS26 |
SS26 |
Manufacturer Number |
SS26 |
SS26 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129267 |
00883778200908 |
Weight per package |
0.1083 (lbs/each) |
0.1 (lbs/each) |
Description |
SS26 Smooth 302SS 1G Decorator
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1100 LB
|
SS26 Wallplate, 1-G, Gfci, SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.04 In Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.64 (Each) |
$5.11 (Each) |
Carton/Reel |
$2.64 (1 Each) |
$51.10 (10 Each) |
Standard Packaging/Reel |
$527.30 (200 Each) |
$51.10 (10 Each) |
|
gang |
- |
1-Gang |
insulation |
Bare |
- |
Material |
302/304 Stainless Steel |
Stainless Steel |
Number of Gangs |
1 |
1 |
|
Color |
Silver |
- |
Finish |
Brushed |
- |
|
Size |
7.8 in |
1-Gang |
Thickness |
0.032 in |
0.04 in |
|
Construction |
- |
Stamped |
Description |
SMOOTH 302SS 1G DECORATOR |
WALLPLATE, 1-G, GFCI, SS |
extra long description |
P&S SS26 SMOOTH 302SS 1G DECORATOR |
HWDK SS26 WALLPLATE, 1-G, GFCI, SS |
Features |
Smooth Metal Wall Plate 1gang Decorator 302/304 Stainless Steel |
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm |
Long Description |
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1100 lb |
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.04 in Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 lb |
Product Type |
Smooth 302SS 1G Decorator |
Wallplate, 1-G, Gfci, SS |
Short Description |
1 Gang, Switch, Wall Plate, Stainless Steel |
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver |
Special Features |
Custom Punched With Over 300 Opening Style |
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Overall Dimension 2.87 Inch Width X 4.5 Inch Height;Stainless Steel, Standard Size |
|
cutout |
- |
1) Decorator |
dimensions |
2.75 (W) x 4.5 (H) in |
2.87 in (W) x 4.5 in (H) |
Mounting Type |
Wall Mount |
Screw Mount |
orientation |
- |
Vertical Mount |
package quantity |
1 CT;20 PK |
1 CT;10 PK |
pallet quantity |
- |
13200 |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
UL Listed 514;RoHS Compliant |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Hubbell Wiring Devices |
Manufacturers Part Number |
SS26 |
SS26 |
|
Category Description |
Commerical plates |
Residential plates |
Type |
Wall Plate |
Plates |
|
Weight |
0.1100 lb |
0.0500 lb |
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Residential;Commercial |
Mounting |
WALL |
Screw Mounting |
standard |
UL 514 |
UL Listed |