Item Comparison: SS23, SS23

Item

SS23 - 2G Blank Stainless Box MT - Legrand-Pass & Seymour

SS23
2G Blank Stainless Box MT

$5.4915 Each

$1,098.30 (200 Each)

QTY:
Each
Add
SS23 - Wallplate, 2-G, Blank, SS, Box - Wiring Device-Kellems

SS23
Wallplate, 2-G, Blank, SS, Box

$16.27 Each

$162.70 (10 Each)

QTY:
Each
Add
Nacogdoches 76 0
All Stores 2,774 73
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number SS23 SS23
Manufacturer Number SS23 SS23
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129243 00883778200861
Weight per package 0.2328 (lbs/each) 0.3 (lbs/each)
Description SS23 2G Blank Stainless Box MT
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.21438 LB
SS23 Wallplate, 2-G, Blank, SS, Box
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.3000 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.49 (Each) $16.27 (Each)
Carton/Reel $109.83 (20 Each) $16.27 (1 Each)
Standard Packaging/Reel $1,098.30 (200 Each) $162.70 (10 Each)
insulation Bare -
Material 302/304 Stainless Steel Stainless Steel
Number of Gangs 2 2
Color Silver -
Finish Brushed Lacquer Coated
Size 7.8 in -
Thickness 0.032 in 0.035 in
Description 2G BLANK STAINLESS BOX MT WALLPLATE, 2-G, BLANK, SS, BOX
extra long description P&S SS23 2G BLANK STAINLESS BOX MT HWDK SS23 WALLPLATE, 2-G, BLANK, SS
Features Smooth Metal Wall Plate 2gang Blank Box Mounted 302/304 Stainless Steel Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
Long Description Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.21438 lb Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.3000 lb
Product Type 2G Blank Stainless Box MT Wallplate, 2-G, Blank, SS, Box
Short Description 2 Gang, Wall Mount, Wall Plate, Silver, Toggle Wall Plate, 2 Gangs, Duplex Receptacle, Stainless Steel, Silver
Special Features Custom Punched With Over 300 Opening Style Mounting Type Box;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
cutout Blank -
dimensions 4.56 (W) x 4.5 (H) in 4.6 in (W) x 4.5 in (H)
Mounting Type Wall Mount Screw Mount
package quantity 1 ct 1 CT;10 PK
Standards Met UL 514;RoHS Compliant;CSA Certified UL Listed 514;CSA Certified
Made in USA yes yes
Brand LEGRAND-PASS & SEYMOUR Hubbell Wiring Devices
Manufacturers Part Number SS23 SS23
Category Description Commerical plates Residential plates
Type Wall Plate -
Weight 0.21438 lb 0.3000 lb
Application Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential Residential;Commercial;Industrial
Mounting WALL -
standard cULus, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat