Item Comparison: 93152B0X, SS23

Item

93152B0X - Wallplate 2G Blank Box Mount STD SS - Eaton

93152B0X
Wallplate 2G Blank Box Mount STD SS

$5.78 Each

$578.00 (100 Each)

QTY:
Each
Add
SS23 - 2G Blank Stainless Box MT - Legrand-Pass & Seymour

SS23
2G Blank Stainless Box MT

$5.4915 Each

$1,098.30 (200 Each)

QTY:
Each
Add
Nacogdoches 0 140
All Stores 1,652 2,629
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 93152B0X SS23
Manufacturer Number 93152B0X SS23
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664437205 00785007129243
Weight per package 0.2 (lbs/each) 0.2328 (lbs/each)
Description 93152B0X Wallplate 2G Blank Box Mount STD SS
Wall Plate, 2 Gang, 4.56 (W) X 4.50 (H) In, 0.032 In Thickness, Screw Mount, 302/304 Stainless Steel, Satin Brushed
SS23 2G Blank Stainless Box MT
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.21438 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.78 (Each) $5.49 (Each)
Carton/Reel $57.80 (10 Each) $109.83 (20 Each)
Standard Packaging/Reel $578.00 (100 Each) $1,098.30 (200 Each)
insulation - Bare
Material 302/304 Stainless Steel 302/304 Stainless Steel
Number of Gangs 2 2
Color - Silver
Finish Satin Brushed Brushed
Size - 7.8 in
Thickness 0.032 in 0.032 in
Description WALLPLATE 2G BLANK BOX MOUNT STD SS 2G BLANK STAINLESS BOX MT
extra long description EWD 93152-BOX Wallplate 2G Blank Bo P&S SS23 2G BLANK STAINLESS BOX MT
Features Standard Size Wallplates - Stainless Steel Blank-Box Mounted. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided. Smooth Metal Wall Plate 2gang Blank Box Mounted 302/304 Stainless Steel
Long Description Wall Plate, 2 Gang, 4.56 (W) x 4.50 (H) in, 0.032 in Thickness, Screw Mount, 302/304 Stainless Steel, Satin Brushed Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.21438 lb
Product Type Wallplate 2G Blank Box Mount STD SS 2G Blank Stainless Box MT
Short Description 2 Gang, Screw Mount, Wallplate, Blank 2 Gang, Wall Mount, Wall Plate, Silver, Toggle
Special Features Opening Configuration 1.31 in Width X 0.76 in Height Custom Punched With Over 300 Opening Style
dimensions 4.56 (W) x 4.50 (H) in 4.56 (W) x 4.5 (H) in
media Yes -
Mounting Type Screw Mount Wall Mount
package quantity 1 CT;100 PK 1 ct
Standards Met RoHS Compliant;NAFTA Compliant UL 514;RoHS Compliant;CSA Certified
Made in USA yes yes
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 93152-BOX SS23
Category Description Commerical plates Commerical plates
Type Blank wallplate Wall Plate
Weight - 0.21438 lb
Application Industrial Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
Mounting - WALL
standard UL Listed,CSA Certified,NAFTA,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat