Item Comparison: SS18, SS18

Item

SS18 - Smooth 302SS 2G 1 Tog 1 Duplex - Legrand-Pass & Seymour

SS18
Smooth 302SS 2G 1 Tog 1 Duplex

$7.3535 Each

$1,470.70 (200 Each)

QTY:
Each
Add
SS18 - Wallplate, 2-G, SW/Dup, SS - Wiring Device-Kellems

SS18
Wallplate, 2-G, SW/Dup, SS

$20.97 Each

$209.70 (10 Each)

QTY:
Each
Add
Nacogdoches 122 0
All Stores 449 16
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number SS18 SS18
Manufacturer Number SS18 SS18
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129205 00883778200779
Weight per package 0.1945 (lbs/each) 0.1 (lbs/each)
Description SS18 Smooth 302SS 2G 1 Tog 1 Duplex
Smooth Metal Wall Plate 1GANG Toggle 1GANG Duplex 302 Stainless Steel
SS18 Wallplate, 2-G, SW/Dup, SS
Wallplates and Boxes, Metallic Plates, 2-Gang, 1) Toggle 1) Duplexopenings, Standard Size, Stainless Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.35 (Each) $20.97 (Each)
Carton/Reel $147.07 (20 Each) $20.97 (1 Each)
Standard Packaging/Reel $1,470.70 (200 Each) $209.70 (10 Each)
gang - 2-Gang
insulation Bare -
Number of Gangs 2 -
Size 7" Standard
Thickness .33 .035
Construction - Stamped
Description SMOOTH 302SS 2G 1 TOG 1 DUPLEX WALLPLATE, 2-G, SW/DUP, SS
extra long description P&S SS18 SMOOTH 302SS 2G 1 TOG 1 DU HWDK SS18 WALLPLATE, 2-G, SW/DUP, S
Features - Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
Long Description Smooth Metal Wall Plate 1gang Toggle 1gang Duplex 302 Stainless Steel Wallplates and Boxes, Metallic Plates, 2-Gang, 1) Toggle 1) DuplexOpenings, Standard Size, Stainless Steel
Product Type Smooth 302SS 2G 1 Tog 1 Duplex Wallplate, 2-G, SW/Dup, SS
Special Features Stainless steel, non magnetic, appealing finish. Protective film helps to prevent scratches and damage Provides a plush appearance with the durability of metal Brass and Aluminum are lacquer coated to inhibit oxidation Metallic Plated Steel is available in either chrome or brass finishe
cutout - 1) Toggle, 1) Duplex
orientation Vertical Vertical Mount
pallet quantity - 0
Brand LEGRAND-PASS & SEYMOUR WIRING DEVICE-KELLEMS
Manufacturers Part Number SS18 SS18
Category Description Commerical plates Residential plates
Type Wall Plate COMBINATION
Application Residential/Commercial Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting WALL Screw Mounting
standard UL 514 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat