Item Comparison: SS13, SS13

Item

SS13 - 1G Blank Stainless Box MT - Legrand-Pass & Seymour

SS13
1G Blank Stainless Box MT

$2.6365 Each

$527.30 (200 Each)

QTY:
Each
Add
SS13 - Wallplate, 1-G, Blank, SS, Box - Wiring Device-Kellems

SS13
Wallplate, 1-G, Blank, SS, Box

$7.07 Each

$70.70 (10 Each)

QTY:
Each
Add
Nacogdoches 135 0
All Stores 5,593 96
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number SS13 SS13
Manufacturer Number SS13 SS13
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129144 00883778200717
Weight per package 0.1441 (lbs/each) 0.15 (lbs/each)
Description SS13 1G Blank Stainless Box MT
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.13828 LB
SS13 Wallplate, 1-G, Blank, SS, Box
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, 0.2500 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.64 (Each) $7.07 (Each)
Carton/Reel $52.73 (20 Each) $7.07 (1 Each)
Standard Packaging/Reel $527.30 (200 Each) $70.70 (10 Each)
gang - 1-Gang
insulation Bare -
Material 302/304 Stainless Steel Stainless Steel
Number of Gangs 1 1
Color Silver -
Finish Brushed -
Size 7.8 in 1-Gang
Thickness 0.032 in 0.035 in
Construction - Stamped
Description 1G BLANK STAINLESS BOX MT WALLPLATE, 1-G, BLANK, SS, BOX
extra long description P&S SS13 1G BLANK STAINLESS BOX MT HWDK SS13 WALLPLATE, 1-G, BLANK, SS
Features Smooth Metal Wall Plate, single gang blank box mounted and made of 302/304 Stainless Steel, is recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. It is constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel. Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
Long Description Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.13828 lb Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, 0.2500 lb
Product Type 1G Blank Stainless Box MT Wallplate, 1-G, Blank, SS, Box
Short Description 1 Gang, Switch, Wall Plate, Stainless Steel Wall Plate, 1 Gang, Switch, Stainless Steel, Silver
Special Features Smooth Metal Wall Plate;Single Gang Blank Box Mounted Andmade Of 302 Stainless Steel;Is Recommended for Use in Food Processing Plants;Dairies;Chemical Plants;And Other Industrial;Institutional;And Commercial Applications Where Corrosive Atmospheres Exist. It Is Constructed Of Corrosion-Resistant Stainless Steel;Brass;Aluminum;Chrome;Brushed Bronze;Or Galvanized Steel. Standard;Jumbo;And Tandem Plates Available;As Well As Special Panel Plates Up to 5-Gangs High and 10-Gangs Wide. Mounting Type Box;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C
cutout - Blank, Box Mount
dimensions 7.8 in 2.87 in (W) x 4.5 in (H)
Mounting Type Wall Mount Screw Mount
orientation - Vertical Mount
package quantity 1 CT;20 PK 1 CT;10 PK
pallet quantity - 13200
Standards Met UL 514;CSA Certified;RoHS Compliant UL Listed 514;CSA Certified
Made in USA yes yes
Brand LEGRAND-PASS & SEYMOUR Hubbell Wiring Devices
Manufacturers Part Number SS13 SS13
Category Description Commerical plates Residential plates
Type Wall Plate Plates
Weight 0.13828 lb 0.2500 lb
Application Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential Residential;Commercial;Industrial
Mounting WALL Screw Mounting
standard UL 514 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat