Item Comparison: SS13, 93151

Item

SS13 - 1G Blank Stainless Box MT - Legrand-Pass & Seymour

SS13
1G Blank Stainless Box MT

$2.6365 Each

$527.30 (200 Each)

QTY:
Each
Add
93151 - Wallplate 1G Blank Box Mount STD SS - Eaton

93151
Wallplate 1G Blank Box Mount STD SS

$2.92 Each

$292.00 (100 Each)

QTY:
Each
Add
Nacogdoches 135 0
All Stores 5,593 4,676
Vendor Legrand-Pass & Seymour Eaton
Catalog Number SS13 93151
Manufacturer Number SS13 93151-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Enhanced Commodity Codes - Wiring Devices
Classification Commerical Plates Commerical Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129144 00032664437106
Weight per package 0.1441 (lbs/each) 0.13 (lbs/each)
Description SS13 1G Blank Stainless Box MT
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.13828 LB
93151 Wallplate 1G Blank Box Mount STD SS
00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-SP-L|Wallplate 1G Blank Box Mount STD SS|Arrow Hart - Cooper Wiring Devices 93151 SP L|Arrow Hart - Cooper Wiring Devices 93151SPL|Arrow Hart - Cooper Wiring Devices 93151-SP-L|Cooper Wiring Devices 93151 SP L|Cooper Wiring Devices 93151SPL|Cooper Wiring Devices 93151-SP-L|Cooperwiring 93151 SP L|Cooperwiring 93151SPL|Cooperwiring 93151-SP-L|Eagle 93151 SP L|Eagle 93151SPL|Eagle 93151-SP-L|Eaton 93151 SP L|Eaton 93151SPL|Eaton
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.64 (Each) $2.92 (Each)
Carton/Reel $52.73 (20 Each) $29.20 (10 Each)
Standard Packaging/Reel $527.30 (200 Each) $292.00 (100 Each)
amperage rating - STRGHT BLADE PLG&CONNEC
insulation Bare -
Material 302/304 Stainless Steel -
Number of Gangs 1 -
Color Silver STRGHT BLADE PLG&CONNEC
Finish Brushed -
Size 7.8 in -
Thickness 0.032 in -
Description 1G BLANK STAINLESS BOX MT WALLPLATE 1G BLANK BOX MOUNT STD SS
extra long description P&S SS13 1G BLANK STAINLESS BOX MT EWD 93151-SP-L Wallplate 1G Blank B
Features Smooth Metal Wall Plate, single gang blank box mounted and made of 302/304 Stainless Steel, is recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. It is constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel. Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide -
Long Description Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.13828 lb 00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-SP-L|Wallplate 1G Blank Box Mount Std SS|ARROW HART - COOPER WIRING DEVICES 93151 SP L|ARROW HART - COOPER WIRING DEVICES 93151SPL|ARROW HART - COOPER WIRING DEVICES 93151-SP-L|COOPER WIRING DEVICES 93151 SP L|COOPER WIRING DEVICES 93151SPL|COOPER WIRING DEVICES 93151-SP-L|CooperWiring 93151 SP L|CooperWiring 93151SPL|CooperWiring 93151-SP-L|EAGLE 93151 SP L|EAGLE 93151SPL|EAGLE 93151-SP-L|EATON 93151 SP L|EATON 93151SPL|EATON
Product Type 1G Blank Stainless Box MT Wallplate 1G Blank Box Mount STD SS
Short Description 1 Gang, Switch, Wall Plate, Stainless Steel -
Special Features Smooth Metal Wall Plate;Single Gang Blank Box Mounted Andmade Of 302 Stainless Steel;Is Recommended for Use in Food Processing Plants;Dairies;Chemical Plants;And Other Industrial;Institutional;And Commercial Applications Where Corrosive Atmospheres Exist. It Is Constructed Of Corrosion-Resistant Stainless Steel;Brass;Aluminum;Chrome;Brushed Bronze;Or Galvanized Steel. Standard;Jumbo;And Tandem Plates Available;As Well As Special Panel Plates Up to 5-Gangs High and 10-Gangs Wide. Stainless steel
dimensions 7.8 in -
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;CSA Certified;RoHS Compliant -
Made in USA yes -
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number SS13 93151-BOX
sub brand - STRGHT BLADE PLG&CONNEC
Category Description Commerical plates Commerical plates
Type Wall Plate INDUSTRIAL
Manufacturer Status - Inactive
Status - Inactive
Weight 0.13828 lb -
Application Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential STRGHT BLADE PLG&CONNEC
Mounting WALL -
standard UL 514 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat