Nacogdoches |
34 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
SS1 |
SS1 |
Manufacturer Number |
SS1 |
SS1 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007129007 |
00883778200656 |
Weight per package |
0.1394 (lbs/each) |
0.15 (lbs/each) |
Description |
SS1 Smooth 302SS 1G Toggle
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, Stainless Steel, Silver, Brushed, 0.12363 LB
|
SS1 Wallplate, 1-G, Switch, SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.64 (Each) |
$3.10 (Each) |
Carton/Reel |
$52.73 (20 Each) |
$31.00 (10 Each) |
Standard Packaging/Reel |
$527.30 (200 Each) |
$31.00 (10 Each) |
|
gang |
- |
1-Gang |
insulation |
Bare |
- |
Material |
Stainless Steel |
Stainless Steel |
Number of Gangs |
1 |
1 |
|
Color |
Silver |
- |
Finish |
Brushed |
- |
|
Size |
7.8 in |
Standard |
Thickness |
0.032 in |
0.035 in |
|
Construction |
- |
Stamped |
Description |
SMOOTH 302SS 1G TOGGLE |
WALLPLATE, 1-G, SWITCH, SS |
extra long description |
P&S SS1 SMOOTH 302SS 1G TOGGLE |
HWDK SS1 WALLPLATE, 1-G, SWITCH, SS |
Features |
Smooth Metal Wall Plate 1gang Toggle 302/304 Stainless Steel |
Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, Standard Size, Stainless Steel. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, Standard Size, Stainless Steel. MetalBrass and Aluminum are lacquer coated to inhibit oxidation |
Long Description |
Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, Stainless Steel, Silver, Brushed, 0.12363 lb |
Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, 0.0500 lb |
Product Type |
Smooth 302SS 1G Toggle |
Wallplate, 1-G, Switch, SS |
Short Description |
1 Gang, Switch, Wall Plate, Stainless Steel |
Wall Plate, 1 Gang, Switch, Stainless Steel, Silver |
Special Features |
This Alloy Contains 18% Chromium and 8% Nickel for Superior Resistance to Corrosion |
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C |
|
|
cutout |
- |
1) Toggle |
dimensions |
7.8 in |
2.87 in (W) x 4.5 in (H) |
Mounting Type |
Wall Mount |
Screw Mount |
orientation |
- |
Vertical Mount |
package quantity |
1 CT;20 PK |
1 CT;10 PK |
pallet quantity |
- |
14700 |
Standards Met |
UL 514;CSA Certified;RoHS Compliant |
UL Listed 514;CSA Certified |
|
Brand |
LEGRAND-PASS & SEYMOUR |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
SS1 |
SS1 |
|
Category Description |
Commerical plates |
Residential plates |
Type |
Wall Plate |
TOGGLE |
|
Weight |
0.12363 lb |
0.0500 lb |
|
Application |
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential |
Residential;Commercial;Industrial |
Mounting |
WALL |
Screw Mounting |
standard |
UL 514 |
UL Listed |