Item Comparison: SPHB1224SEMUNVL8, LHB18UNVL840CDU

Item

SPHB1224SEMUNVL8 - 82/123/164W Led High Bay 4K/5K 12800-24000LM - Cooper Lighting Solutions

SPHB1224SEMUNVL8
82/123/164W Led High Bay 4K/5K 12800-24000LM

$148.49 Each

$148.49 (1 Each)

QTY:
Each
Add
LHB18UNVL840CDU - 132W Led High Bay 40K 18, 000LM 120/277V - Metalux

LHB18UNVL840CDU
132W Led High Bay 40K 18, 000LM 120/277V

$143.07 Each

$143.07 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 215 4
Vendor Cooper Lighting Solutions Metalux
Catalog Number SPHB1224SEMUNVL8 LHB18UNVL840CDU
Manufacturer Number SPHB1224SEMUNVL84050CDSP1U LHB-18-UNV-L840-CD-U
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC - 39111533 - Fluorescent strip
UPC/EAN/GTIN 080083289264 00080083859207
Weight per package 8 (lbs/each) 11 (lbs/each)
Description SPHB1224SEMUNVL8 82/123/164W Led High Bay 4K/5K 12800-24000LM
LHB18UNVL840CDU 132W Led High Bay 40K 18, 000LM 120/277V
Led Linear High Bay, 18K Lumens, 4000K, 120/277V Dim Driver
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $148.49 (Each) $143.07 (Each)
Carton/Reel $148.49 (1 Each) $143.07 (1 Each)
Standard Packaging/Reel $148.49 (1 Each) $143.07 (1 Each)
amperage rating - 0.477 at 277V
Ballast Type - N/A
Lamp Type - LED
Number of Lamps - N/A
Voltage Rating - 120/277V
Style - (blank)
Description 82/123/164W LED HIGH BAY 4K/5K 12800-24000LM 132W LED HIGH BAY 40K 18,000LM 120/277V
extra long description - CLS LHB-18-UNV-L840-CD-U LINEAR HB,
Long Description - LED Linear High Bay, 18K Lumens, 4000K, 120/277V Dim Driver
Product Type - Linear HB, 18K Lumen, 120-277V, 4000K
Special Features - 13 inch width in 2ft and 4ft lengths
Socket Type - N/A
Brand Cooper Lighting Solutions METALUX INDUSTRIAL
Manufacturers Part Number SPHB1224SEMUNVL84050CDSP1U LHB-18-UNV-L840-CD-U
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type - INDUSTRIAL
Application - lighting
Mounting - Suspended
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat