Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
SMD6R69SWH |
SMD6R6930WH |
Manufacturer Number |
SMD6R69SWH |
SMD6R6930WH |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111530 - Commercial downlighting fixture
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083020942 |
00080083767052 |
Weight per package |
1.799 (lbs/each) |
1.7999 (lbs/each) |
Description |
SMD6R69SWH 6" 9W Led Round Surface Mount CCT Selectable
6" Round Surface Mount Downlight, 600 Lumen Series, 90CRI, 2700K - 5000K Field Selectable CCT, Matte White Finish
|
SMD6R6930WH *Delisted* 6" 10W Led Round Surface Mount 3000K
Surface Mount Downlight, 120 V, 80 Ma, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 H Average Life, Screw Base, Dimmable, 50 HZ;60 HZ, Matte White, 758 LM Brightness (Lumens), 8.813 In Height, 7-5/8 In Diameter, 1.799 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.59 (Each) |
$30.58 (Each) |
Carton/Reel |
$39.59 (1 Each) |
$30.58 (1 Each) |
Standard Packaging/Reel |
$237.54 (6 Each) |
$183.48 (6 Each) |
|
amperage rating |
0.08A at 120V |
80m |
Ballast Type |
- |
N/A |
Current Rating |
- |
80 mA |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED |
Material |
- |
Stainless Steel |
Number of Lamps |
1 |
1 |
Voltage Rating |
120V |
120 |
Wattage |
- |
10 W |
|
Base Type |
- |
Screw |
Color |
- |
White |
Color Rendering Index |
- |
90 |
color temperature |
- |
3000 k |
Finish |
- |
Matte White |
Style |
(blank) |
(blank) |
|
Diameter |
- |
7-5/8 in;193 mm |
Height |
- |
8.813 in |
|
Description |
6" 9W LED ROUND SURFACE MOUNT CCT SELECTABLE |
6" 10W LED ROUND SURFACE MOUNT 3000K |
extra long description |
CLS SMD6R69SWH HALO SMD6 RD SELECT |
ETNCL SMD6R6930WH 6"ROUNDSURFACEMOU |
Features |
- |
The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is available in 120v through 277v configurations and is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings. |
Long Description |
6" Round Surface Mount Downlight,600 Lumen Series,90CRI, 2700K - 5000K Field Selectable CCT,Matte White finish |
Surface Mount Downlight, 120 V, 80 mA, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 h Average Life, Screw Base, Dimmable, 50 Hz;60 Hz, Matte White, 758 lm Brightness (Lumens), 8.813 in Height, 7-5/8 in Diameter, 1.799 lb |
Product Type |
Halo SMD6 RD Select 90CRI 600LM LD |
Surface Mount Downlight |
Short Description |
- |
Surface Mount Downlight, 80 mA, 9.6 W |
Special Features |
1/2" ultra-low profile lens downlight with wide distribution |
Ultra-low profile surface luminaire with wide distribution |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
758 lm |
dimmable |
- |
Yes |
includes |
- |
LED Quick Wiring Connector |
media |
- |
Yes |
package quantity |
- |
6 PK;1 CT |
Socket Type |
N/A |
- |
Standards Met |
- |
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant |
Total Wattage |
- |
9.6 W |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
SMD6R69SWH |
SMD6R6930WH |
sub brand |
- |
SMD6 LED 6" Round/Square Surface-Mount Downlights |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
SMD6 LED |
SMD6 LED |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Lighting;Closets;Storage Areas;Attics and Basements |
Energy Star |
- |
yes |
Frequency Rating |
- |
50 Hz;60 Hz |
Mounting |
Ceiling/Wall Mount |
Surface or Recessed |
standard |
cULus Listed;Wet Locations Listed;Damp Locations Listed;AIR-TITE (TM) Certified ASTM E283;NFPA;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant;LM79/LM80 Compliant;Title 20 Compliant |
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite |