Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
SMD6R69SWH |
8556WH |
Manufacturer Number |
SMD6R69SWH |
8556WH |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lighting -
Led Architectural & Specificat
|
Classification |
Led Architectural & Specification Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111530 - Commercial downlighting fixture
|
-
|
UPC/EAN/GTIN |
00080083020942 |
N/A |
Weight per package |
1.799 (lbs/each) |
0 |
Description |
SMD6R69SWH 6" 9W Led Round Surface Mount CCT Selectable
6" Round Surface Mount Downlight, 600 Lumen Series, 90CRI, 2700K - 5000K Field Selectable CCT, Matte White Finish
|
8556WH Surface Mount 6" Led
Led J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit and New Construction Application Application, 50000 H Average Life, E26 Base Type, 1000 LM;850 LM Brightness (Lumens), White, 80;90 Color Rendering Index, 3000 K;4000 K Color Temperature, 7-3/8 In Diameter, Dimmable, Energy Star, Frosted (Lens);White Finish, 1-1/4 In Height, E26 Base Adapter;Torsion Spring Includes, Led Lamp Type, Polycarbonate (Lens);Spun Aluminum Material, Bracket Mount Mounting Type, Suitable For Use In Wet
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.59 (Each) |
$28.93 (Each) |
Carton/Reel |
$39.59 (1 Each) |
$28.93 (1 Each) |
Standard Packaging/Reel |
$237.54 (6 Each) |
$28.93 (1 Each) |
|
amperage rating |
0.08A at 120V |
- |
Lamp Type |
LED |
LED |
Material |
- |
Spun Aluminum;Polycarbonate (Lens) |
Number of Lamps |
1 |
- |
Voltage Rating |
120V |
120 V;277 V |
|
Base Type |
- |
E26 |
Color |
- |
White |
Color Rendering Index |
- |
80;90 |
color temperature |
- |
3000 K;4000 K |
Finish |
- |
Frosted (Lens);White |
Style |
(blank) |
- |
|
Diameter |
- |
7-3/8 in |
Height |
- |
1-1/4 in |
|
Description |
6" 9W LED ROUND SURFACE MOUNT CCT SELECTABLE |
SURFACE MOUNT 6" LED |
extra long description |
CLS SMD6R69SWH HALO SMD6 RD SELECT |
- |
Features |
- |
The 8556 is a 6” LED Disc Light that makes upgrading to an energy efficient LED down light solution easier than ever. Flexible for use in both retrofit and new construction applications, and suitable for use in wet locations, this is an ideal choice for most any residential or light-commercial application. |
Long Description |
6" Round Surface Mount Downlight,600 Lumen Series,90CRI, 2700K - 5000K Field Selectable CCT,Matte White finish |
LED J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit and New Construction Application Application, 50000 h Average Life, E26 Base Type, 1000 lm;850 lm Brightness (Lumens), White, 80;90 Color Rendering Index, 3000 K;4000 K Color Temperature, 7-3/8 in Diameter, Dimmable, Energy Star, Frosted (Lens);White Finish, 1-1/4 in Height, E26 Base Adapter;Torsion Spring Includes, LED Lamp Type, Polycarbonate (Lens);Spun Aluminum Material, Bracket Mount Mounting Type, Suitable for Use in Wet |
Product Type |
Halo SMD6 RD Select 90CRI 600LM LD |
LED J-Box Low Profile Disk |
Short Description |
- |
LED J-Box Low Profile Disk, 15 W, Spun Aluminum;Polycarbonate (Lens), 1 CT |
Special Features |
1/2" ultra-low profile lens downlight with wide distribution |
Suitable for Use in Wet Location |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
850 lm;1000 lm |
dimmable |
- |
Yes |
includes |
- |
Torsion Spring;E26 Base Adapter |
Mounting Type |
- |
Bracket Mount |
package quantity |
- |
1 ct |
Socket Type |
N/A |
- |
Standards Met |
- |
cCSAus Certified;NEC 410.16(C) Compliant |
Total Wattage |
- |
15 W |
|
Brand |
HALO |
ROYAL PACIFIC, LTD. |
Manufacturers Part Number |
SMD6R69SWH |
8556WH |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
SMD6 LED |
- |
|
|
Application |
lighting |
Retrofit and New Construction Application;Residential or Light-Commercial Application |
Energy Star |
- |
yes |
Mounting |
Ceiling/Wall Mount |
- |
standard |
cULus Listed;Wet Locations Listed;Damp Locations Listed;AIR-TITE (TM) Certified ASTM E283;NFPA;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant;LM79/LM80 Compliant;Title 20 Compliant |