Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
SMCBL1230RYLGY |
MC1230RYLGYGN |
Manufacturer Number |
1705B42T02 |
1705B42T02 |
Category |
Interlocked Armored Cable -
Teck
|
Unassigned
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121629 - Power cable
|
-
|
UPC/EAN/GTIN |
00077680199973 |
88131017052 |
Weight per package |
0.14 (lbs/ft) |
0.14 (lbs/ft) |
Description |
SMCBL1230RYLGY 12/3 WG MC Sol or/Yl/Gy/GN Steel Armor 250'
MC Tuff Type MC Cable, Traditional Lightweight, With Ground and Neutral, 3 Conductors, 12 Awg Conductor and Ground, Solid Copper, Outside Diameter: 0.53 In, 600 V, 90 Deg C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Orange, Yellow, Gray, Green, 250 FT Coil, Weight: 186 LB/1000 FT, Ul 83, 1479, 1569, 1581, 2556 File Number E80042, Ul File Number R-14141, Nec 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518
|
MC1230RYLGYGN 12/3 WG MC Sol or/Yl/Gy/GN Steel Armor 250'
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.34 (Foot) |
$1.34 (Foot) |
Carton/Reel |
$335.49 (250 Feet) |
$335.49 (250 Feet) |
Standard Packaging/Reel |
$335.49 (250 Feet) |
$335.49 (250 Feet) |
|
Conductor Size |
12 |
- |
Number of Conductors |
3 |
- |
|
Conductor Material |
Copper |
- |
Insulation Material |
THHN |
- |
|
Description |
12/3 WG MC SOL OR/YL/GY/GN STEEL ARMOR 250' |
12/3 WG MC SOL OR/YL/GY/GN STEEL ARMOR 250' |
extra long description |
KT 1705B42T02 12-3 MC TUFF OE YW GY |
- |
Long Description |
MC TUFF TYPE MC CABLE, TRADITIONAL LIGHTWEIGHT, WITH GROUND AND NEUTRAL, 3 CONDUCTORS, 12 AWG CONDUCTOR AND GROUND, SOLID COPPER, OUTSIDE DIAMETER: 0.53 IN, 600 V, 90 DEG C (DRY), THHN INSULATION, POLYPROPYLENE TAPE SHIELD, GALVANIZED INTERLOCKING STEEL STRIP (BLUE STRIPED) ARMOR, COLOR: 408Y/277V: ORANGE, YELLOW, GRAY, GREEN, 250 FT COIL, WEIGHT: 186 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 FILE NUMBER E80042, UL FILE NUMBER R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518 |
- |
Product Type |
12-3 MC Tuff Oe Yw Gy GN 250' Coil |
- |
Special Features |
Galvanized interlocking steel strip, utilizes ColorSpec® ID system |
- |
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
1705B42T02 |
1705B42T02 |
sub brand |
MC Tuff® |
- |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC Tuff® Lightweight Steel Cable |