Item Comparison: SMCBL122BLWH, MCS122BLUEWGBL

Item

SMCBL122BLWH - 12/2 WG MC Sol BL/WH/GN Steel Armor 250' - Flexible Conduit

SMCBL122BLWH
12/2 WG MC Sol BL/WH/GN Steel Armor 250'

$0.72427 Foot

$181.07 (250 Feet)

QTY:
Feet
Add
MCS122BLUEWGBL - 12/2 WG MC Sol BL/WH/GN Steel Armor 250' - Flexible Conduit

MCS122BLUEWGBL
12/2 WG MC Sol BL/WH/GN Steel Armor 250'

$0.72427 Foot

$181.07 (250 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 73,000 73,000
Vendor Flexible Conduit Flexible Conduit
Catalog Number SMCBL122BLWH MCS122BLUEWGBL
Manufacturer Number 55274001 N/A
Category Enhanced Commodity Codes - Wire Unassigned
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886051418 03288619539
Weight per package 0.105 (lbs/ft) 0.105 (lbs/ft)
Description SMCBL122BLWH 12/2 WG MC Sol BL/WH/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
MCS122BLUEWGBL 12/2 WG MC Sol BL/WH/GN Steel Armor 250'
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.72 (Foot) $0.72 (Foot)
Carton/Reel $181.07 (250 Feet) $181.07 (250 Feet)
Standard Packaging/Reel $181.07 (250 Feet) $181.07 (250 Feet)
Conductor Size #12 AWG -
Current Rating 20 A -
Number of Conductors 2 -
Voltage Rating 600 V -
Color Blue;White;Green -
Conductor Material Copper -
Insulation Material Thermoplastic -
Jacket Material PVC -
Length 250 -
Overall Length 250 ft -
Description 12/2 WG MC SOL BL/WH/GN STEEL ARMOR 250' 12/2 WG MC SOL BL/WH/GN STEEL ARMOR 250'
extra long description SWC 55274001 Duraclad® Type MC -
Long Description Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft -
Product Type Metal Clad Cable -
Short Description Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green -
Maximum Operating Temperature +90 °C -
media Yes -
outside diameter 0.475 in -
Solid/Strand Solid -
Standards Met UL 83;UL 1569;UL 1685;NEC;IEEE 1202 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 57110701 -
Category Description BX & MC BX & MC
Type MC -
Status - Inactive
Package Type Coil -
Weight 142 lb/mft -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat