Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
SMCBL122BKWH |
MC122BLUEWG250 |
Manufacturer Number |
57109701 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886051753 |
88580076901 |
Weight per package |
0.105 (lbs/ft) |
0.105 (lbs/ft) |
Description |
SMCBL122BKWH 12/2 WG MC Sol BK/WH/GN Steel Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +75 °C (Wet) Operating Temperature, 104 LB/MFT
|
MC122BLUEWG250 12/2 WG MC Sol BK/WH/GN Steel Armor 250'
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$0.76 (Foot) |
$0.76 (Foot) |
Carton/Reel |
$191.07 (250 Feet) |
$191.07 (250 Feet) |
Standard Packaging/Reel |
$191.07 (250 Feet) |
$191.07 (250 Feet) |
|
Conductor Size |
#12 AWG |
- |
Current Rating |
20 A |
- |
Number of Conductors |
2 |
- |
Voltage Rating |
600 V |
- |
|
Color |
Black;White;Green |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic Nylon |
- |
Jacket Color |
Blue |
- |
Jacket Material |
PVC |
- |
|
Length |
250 |
- |
Overall Length |
250 ft |
- |
|
Description |
12/2 WG MC SOL BK/WH/GN STEEL ARMOR 250' |
- |
extra long description |
SWC 55276901 Blue Armorlite Type MC |
- |
Long Description |
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +75 °C (Wet) Operating Temperature, 104 lb/mft |
- |
Product Type |
Aluminum Armored Conductor |
- |
Short Description |
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft |
- |
|
Maximum Operating Temperature |
+75 °C (Wet);+90 °C (Dry) |
- |
media |
Yes |
- |
outside diameter |
0.475 in |
- |
Solid/Strand |
Solid |
- |
Standards Met |
UL 83;UL1569 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55276901 |
- |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
- |
|
minimum qty |
250 |
- |
Status |
- |
Inactive |
|
Package Type |
Coil |
- |
Weight |
104 lb/mft |
- |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |