Item Comparison: SMCBL122BKWH, MCS122BLUEWG

Item

SMCBL122BKWH - 12/2 WG MC Sol BK/WH/GN Steel Armor 250' - Flexible Conduit

SMCBL122BKWH
12/2 WG MC Sol BK/WH/GN Steel Armor 250'

$0.7357 Foot

$183.92 (250 Feet)

QTY:
Feet
Add
MCS122BLUEWG - 12/2 WG MC Sol BK/WH/GN Steel Armor 250' - Flexible Conduit

MCS122BLUEWG
12/2 WG MC Sol BK/WH/GN Steel Armor 250'

$0.7357 Foot

$183.92 (250 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 435,750 435,750
Vendor Flexible Conduit Flexible Conduit
Catalog Number SMCBL122BKWH MCS122BLUEWG
Manufacturer Number 57109701 57109701
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886051753 00032886876165
Weight per package 0.105 (lbs/ft) 0.105 (lbs/ft)
Description SMCBL122BKWH 12/2 WG MC Sol BK/WH/GN Steel Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +75 °C (Wet) Operating Temperature, 104 LB/MFT
MCS122BLUEWG 12/2 WG MC Sol BK/WH/GN Steel Armor 250'
Blue Steel Armor Type MC
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.74 (Foot) $0.74 (Foot)
Carton/Reel $183.92 (250 Feet) $183.92 (250 Feet)
Standard Packaging/Reel $183.92 (250 Feet) $183.92 (250 Feet)
Conductor Size #12 AWG 12
Current Rating 20 A -
Number of Conductors 2 2
Voltage Rating 600 V 600V
Color Black;White;Green -
Conductor Material Copper CU
Insulation Material Thermoplastic Nylon -
Jacket Color Blue -
Jacket Material PVC -
Length 250 250
Overall Length 250 ft -
Description 12/2 WG MC SOL BK/WH/GN STEEL ARMOR 250' -
extra long description SWC 55276901 Blue Armorlite Type MC SWC 57109701 Blue Steel Armor Type
Long Description Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, Blue Jacket Color, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +75 °C (Wet) Operating Temperature, 104 lb/mft Blue Steel Armor Type MC
Product Type Aluminum Armored Conductor Blue Steel Armor Type MC
Short Description Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft -
Maximum Operating Temperature +75 °C (Wet);+90 °C (Dry) -
media Yes Yes
outside diameter 0.475 in 0.4746
Solid/Strand Solid -
Standards Met UL 83;UL1569 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 55276901 57109701
Category Description BX & MC BX & MC
Type MC MC
minimum qty 250 -
Status - Inactive
Package Type Coil -
Weight 104 lb/mft 35.5345
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat