Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
SLDSL6069S1EMWR |
SLD606840WHJB |
Manufacturer Number |
SLDSL6069S1EMWR |
SLD606840WHJB |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111530 - Commercial downlighting fixture
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083153121 |
00080083713967 |
Weight per package |
1.6 (lbs/each) |
1.6 (lbs/each) |
Description |
SLDSL6069S1EMWR 6" Led Surface Trim CCT Select J-Box Mount Only
6" Surface Led Downlight, 600 Lumens, 90CRI Field Selecctable, 120V, Phase Cut 5% Dimming Driver, Matte White Finish, Recyclable 4-Color Unit Carton
|
SLD606840WHJB 6" Led Surface Mount 40K
Surface Led Downlight, 120 V, 0.10 Ma, 12.2 W, E26 Base, Die-Cast Aluminum, White, 4000 K, 80, 50000 H Average Life, Dimmable, 800 LM Brightness (Lumens), 7.79 In Diameter, 1.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.78 (Each) |
$60.57 (Each) |
Carton/Reel |
$49.78 (1 Each) |
$60.57 (1 Each) |
Standard Packaging/Reel |
$49.78 (1 Each) |
$60.57 (1 Each) |
|
amperage rating |
0.071A at 277V |
0.1A |
Ballast Type |
- |
N/A |
Current Rating |
- |
0.10 mA |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
1 |
N/A |
Voltage Rating |
120V |
120V |
Wattage |
- |
12.2W |
|
Base Type |
- |
E26 |
Color Rendering Index |
- |
80 |
color temperature |
- |
4000 K |
Finish |
- |
white |
Style |
(blank) |
(blank) |
|
Diameter |
- |
7.79 in;197.87 mm |
|
Description |
6" LED SURFACE TRIM CCT SELECT J-BOX MOUNT ONLY |
6" LED SURFACE MOUNT 40K |
extra long description |
CLS SLDSL6069S1EMWR 6" SLD, 600LM, |
CLS SLD606840WHJB 6" SURF LED DWNLT |
Features |
- |
The Halo Surface LED Downlight (SLD) incorporates Wave Stream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 (6") is designed for installation in many standard and fire-rated 3-1/2" and 4” square, octagon, or round junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFP |
Long Description |
6" Surface LED Downlight,600 lumens,90CRI Field selecctable,120V,phase cut 5% dimming driver,Matte White Finish,recyclable 4-color unit carton |
Surface LED Downlight, 120 V, 0.10 mA, 12.2 W, E26 Base, Die-Cast Aluminum, White, 4000 K, 80, 50000 h Average Life, Dimmable, 800 lm Brightness (Lumens), 7.79 in Diameter, 1.6 lb |
Product Type |
6" SLD, 600LM, 5CCT, 120V |
6" Surf Led DWNLT, Ic, 600, 840, J Box Only |
Short Description |
- |
6" Surface LED Downlight, 120 V, 12.2 W, 4000K |
Special Features |
Ceiling mounting in compatible junction boxes, Lumens up to 1200 |
Ultra-low profile surface downlight with downlighting distribution |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
800 lm |
dimmable |
- |
Yes |
includes |
- |
T-Bracket;Slot-N-Lock Mounting Tab |
package quantity |
- |
1 ct |
Socket Type |
N/A |
- |
Standards Met |
- |
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant |
Total Wattage |
- |
12.2 W |
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
SLDSL6069S1EMWR |
SLD606840WHJB |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
SDSL Downlight |
SLD6 LED |
|
|
Application |
lighting |
Lighting;Residential;Commercial |
Energy Star |
- |
yes |
Mounting |
Surface Mount |
Flushmount |
standard |
UL Certified - Damp Location;NEC;NFPA;EMI/RFI per FCC 47CFR Part 15 Class B;AIR-TITE (TM) Certified ASTM E283;IECC Compliant;Energy Star Certified;RoHS Compliant;TM21 standards;LM79/LM80 Compliant;Title 24 Compliant |
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24 |