Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
SL8 |
SL8 |
Manufacturer Number |
SL8 |
SL-8 |
Category |
Boxes & Covers -
Cast Boxes
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39131707 - Electrical conduit coupling
|
31161716 - Locknuts
|
UPC/EAN/GTIN |
00784564320087 |
00662364183005 |
Weight per package |
0.46 (lbs/each) |
0.16 (lbs/each) |
Description |
SL8 3" Sealing Locknut
Sealing Locknut, Zinc Plated, Malleable Iron Material, 3 In Trade Size, 0.46 LB/Ea
|
SL8 3"""" Sealing Locknut STL
3" Sealing Locknut Steel Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.18 (Each) |
$36.36 (Each) |
Carton/Reel |
$321.78 (10 Each) |
$36.36 (1 Each) |
Standard Packaging/Reel |
$321.78 (10 Each) |
$909.00 (25 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron |
- |
|
|
Description |
3" SEALING LOCKNUT |
3"""" SEALING LOCKNUT STL |
extra long description |
MIDWEST SL8 3 SEALING LOCKNUT |
AMFICO SL-8 3" Sealing Locknut Stl |
Features |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
- |
Long Description |
Sealing Locknut, Zinc Plated, Malleable Iron Material, 3 in Trade Size, 0.46 lb/EA |
3" Sealing Locknut Steel USA |
Product Type |
3 Sealing Locknut |
3" Sealing Locknut STL |
Short Description |
Sealing Locknut, 3", Zinc Plated, Malleable Iron |
- |
Special Features |
Liquid Tight;Oil Tight;Rain Tight;Water Tight |
- |
|
dimensions |
3.9600 IN X 2.5200 IN X 1.3700 IN |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
package quantity |
10 CT |
- |
Standards Met |
cUL Listed;cULus Listed;UL E-19189 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
American Fittings Corp |
Manufacturers Part Number |
SL8 |
SL-8 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Sealing Locknut |
- |
|
|
|
Application |
Commercial |
- |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL, CSA, CUL |