Item Comparison: SL8, 148

Item

SL8 - 3" Sealing Locknut - Eaton

SL8
3" Sealing Locknut

$32.178 Each

$321.78 (10 Each)

QTY:
Each
Add
148 - 3" Sealing Locknut - Bridgeport

148
3" Sealing Locknut

$29.6401 Each

$741.00 (25 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 1,609 210
Vendor Eaton Bridgeport
Catalog Number SL8 148
Manufacturer Number SL8 148
Category Boxes & Covers - Cast Boxes Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39131707 - Electrical conduit coupling 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564320087 00781747001481
Weight per package 0.46 (lbs/each) 4 (lbs/each)
Description SL8 3" Sealing Locknut
Sealing Locknut, Zinc Plated, Malleable Iron Material, 3 In Trade Size, 0.46 LB/Ea
148 3" Sealing Locknut
Locknut, Sealing, Steel / PVC, Size 3 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.18 (Each) $29.64 (Each)
Carton/Reel $321.78 (10 Each) $148.20 (5 Each)
Standard Packaging/Reel $321.78 (10 Each) $741.00 (25 Each)
connection Threaded -
Material Malleable Iron Steel
Color - Yellow
Finish Zinc Plated Zinc Electroplated
Size - 3
Description 3" SEALING LOCKNUT 3" SEALING LOCKNUT
extra long description MIDWEST SL8 3 SEALING LOCKNUT BPT 148 3" SEALING LOCKNUT
Features Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. -
Long Description Sealing Locknut, Zinc Plated, Malleable Iron Material, 3 in Trade Size, 0.46 lb/EA Locknut, Sealing, Steel / PVC, Size 3 Inch
Product Type 3 Sealing Locknut 3" Sealing Locknut
Short Description Sealing Locknut, 3", Zinc Plated, Malleable Iron -
Special Features Liquid Tight;Oil Tight;Rain Tight;Water Tight Provides raintight seal
Cable Entry - Through the fitting or conduit that the locknut is attached to
dimensions 3.9600 IN X 2.5200 IN X 1.3700 IN -
for use with Rigid Conduit;IMC Conduit -
media - Yes
package quantity 10 CT -
Standards Met cUL Listed;cULus Listed;UL E-19189 -
Made in USA yes -
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number SL8 -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Sealing Locknut Locknuts
Trade Size 3 in 3
Weight 0.46 lb/EA -
Application Commercial Steel locknut with PVC seal used to provide raintight seal when fastening threaded conduit to unthreaded opening in a box or enclosure.
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL, CSA, CUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat