Item Comparison: SL6, SL6

Item

SL6 - 2" Sealing Locknut - Eaton

SL6
2" Sealing Locknut

$11.1759 Each

$279.40 (25 Each)

QTY:
Each
Add
SL6 - 2"""" Sealing Locknut STL - Amfico

SL6
2"""" Sealing Locknut STL

$9.69 Each

$96.90 (10 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 4,676 37
Vendor Eaton Amfico
Catalog Number SL6 SL6
Manufacturer Number SL6 SL-6
Category Boxes & Covers - Cast Boxes Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39131707 - Electrical conduit coupling 31161716 - Locknuts
UPC/EAN/GTIN 00784564320063 00662364182008
Weight per package 0.09 (lbs/each) 0.07 (lbs/each)
Description SL6 2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 2 In Trade Size, 0.09 LB/Ea
SL6 2"""" Sealing Locknut STL
2" Sealing Locknut Steel Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.18 (Each) $9.69 (Each)
Carton/Reel $11.18 (1 Each) $9.69 (1 Each)
Standard Packaging/Reel $279.40 (25 Each) $96.90 (10 Each)
connection Threaded -
Material Steel -
Finish Zinc Plated -
Description 2" SEALING LOCKNUT 2"""" SEALING LOCKNUT STL
extra long description MIDWEST SL6 2 SEALING LOCKNUT AMFICO SL-6 2" Sealing Locknut Stl
Features Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. -
Long Description Sealing Locknut, Zinc Plated, Steel, 2 in Trade Size, 0.09 lb/EA 2" Sealing Locknut Steel USA
Product Type 2 Sealing Locknut 2" Sealing Locknut STL
Short Description Sealing Locknut, 2", Zinc Plated, Steel -
Special Features Liquid Tight;Oil Tight;Rain Tight;Water Tight -
dimensions 4.0500 IN X 1.2800 IN X 1.0100 IN -
for use with Rigid Conduit;IMC Conduit -
package quantity 25 PK;1 CT -
Standards Met cUL Listed;cULus Listed;UL E-19189 -
Made in USA yes -
Brand Crouse Hinds American Fittings Corp
Manufacturers Part Number SL6 SL-6
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Sealing Locknut -
Trade Size 2 in -
Weight 0.09 lb/EA -
Application Commercial -
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL, CSA, CUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat